Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions A (mm) Maximum Working Pressure (MPa) Compatible Tube Outer Diameter D (mm) Material (Seal) Fluid Temperature (Degree C) Operating Temperature Range (deg C) Working Pressure Conformity Tube Outside Diameter (phi mm) 2014 TRUSCO Published Page Fluid Dimensions C (mm) Weight (g) Material (Body) Vacuum Pressure (kPa) TRUSCO Part Number Color (Body) Dimensions C (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions A (mm) Maximum Working Pressure (MPa) Compatible Tube Outer Diameter D (mm) Material (Seal) Fluid Temperature (Degree C) Operating Temperature Range (deg C) Working Pressure Conformity Tube Outside Diameter (phi mm) 2014 TRUSCO Published Page Fluid Dimensions C (mm) Weight (g) Material (Body) Vacuum Pressure (kPa) TRUSCO Part Number Color (Body) Dimensions C (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
14.8 Compression Air: 1, Water: 0.3 - Nitrile rubber - Compressed air:-5 to 60/Water:5 to 40 - 4 1-1213 Compressed air / water 10 2.9 Resin (flame-retardant PBT) -100(10Torr) 158-6220 White - 1PC 1 FR4-00UTW 02122443 6.99 SGD
Shipped after 2018-04-27
22.3 Compression Air: 1, Water: 0.3 - Nitrile rubber - Compressed air:-5 to 60/Water:5 to 40 - 12 1-1213 Compressed air / water 20 8.8 Resin (flame-retardant PBT) -100(10Torr) 158-6262 White - 1PC 1 FR12-00UTW 02122355 6.99 SGD
Shipped after 2018-04-23
- - 16x16x16 - (Air)-5 to 60,(Water)5 to 40 - 1MPa (air), 0.3MPa (water) - 1-1213 - - 48.6 - - 222-9811 - - 1PC 1 FR16-00UT 36986397 15.99 SGD
Shipped after 2018-04-23
19.8 Compressed air: 1, water: 0.3 - Nitrile rubber - Compressed air: -5-60/water: 5-40 - 10 - Compressed air / water - 6.9 Resin (flame resistant PBT) -100(10Torr) 158-6203 Black 17 1PC 1 FR10-00UT 02122206 4.99 SGD
Shipped after 2018-04-23
19.8 Compressed air: 1, water: 0.3 - Nitrile rubber - Compressed air: -5 to 60/ water: 5 to 40 - 10 - Compressed air / water 17 6.9 Resin (fire resistant PBT) -100(10Torr) 158-6254 White - 1PC 1 FR10-00UTW 02122215 4.99 SGD
Shipped after 2018-04-23
22.3 Compressed air: 1, water: 0.3 - Nitrile rubber - Compressed air: -5 to 60/ water: 5 to 40 - 12 - Compressed air / water - 8.8 Resin (fire resistant PBT) -100(10Torr) 158-6211 Black 20 1PC 1 FR12-00UT 02122346 6.99 SGD
Shipped after 2018-04-23
14.8 Compressed air: 1, water: 0.3 - Nitrile rubber - Compressed air: -5-60/water: 5-40 - 4 - Compressed air / water - 2.9 Resin (flame resistant PBT) -100(10Torr) 158-6173 Black 10 1PC 1 FR4-00UT 02122434 3.99 SGD
Shipped after 2018-04-23
15.8 Compressed air: 1, water: 0.3 - Nitrile rubber - Compressed air: -5-60/water: 5-40 - 6 - Compressed air / water - 3.1 Resin (flame resistant PBT) -100(10Torr) 158-6181 Black 12 1PC 1 FR6-00UT 02122583 3.99 SGD
Shipped after 2018-04-23
15.8 Compressed air: 1, water: 0.3 - Nitrile rubber - Compressed air: -5 to 60/ water: 5 to 40 - 6 - Compressed air / water 12 3.1 Resin (fire resistant PBT) -100(10Torr) 158-6238 White - 1PC 1 FR6-00UTW 02122592 3.99 SGD
Shipped after 2018-04-23
17.8 Compressed air: 1, water: 0.3 - Nitrile rubber - Compressed air: -5 to 60/ water: 5 to 40 - 8 - Compressed air / water - 4.4 Resin (fire resistant PBT) -100(10Torr) 158-6190 Black 14 1PC 1 FR8-00UT 02122741 4.99 SGD
Shipped after 2018-04-23
17.8 Compressed air: 1, water: 0.3 - Nitrile rubber - Compressed air: -5 to 60/ water: 5 to 40 - 8 - Compressed air / water 14 4.4 Resin (fire resistant PBT) -100(10Torr) 158-6246 White - 1PC 1 FR8-00UTW 02122757 4.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
It is for replacement.
5
From Japan
On 2017-03-29 18:07:35
We are satisfied with correspondence, goods, packaging. I'd like to purchase again.
This review is about item#2122592.
Nitrogen gas piping
3
From Japan
On 2016-11-16 22:53:37
It is simple, it can be used without problems, and there is no dissatisfaction.
This review is about item#2122583.
Used for connecting part of machine
5
From Japan
On 2012-07-13 13:17:28
It is a repeater since it is a good quality with high quality and can be used with confidence. Also, this item is recommended because there are many types ♪
This review is about item#02122741.
Piping distribution
5
From Japan
On 2012-07-01 16:07:34
Standard and easy to use
This review is about item#02122583.
Used in the branch of mist (water)
5
From Japan
On 2012-06-01 12:39:46
It was able to be used without problems
This review is about item#02122583.
Tube for home air tool
5
From Japan
On 2012-05-07 20:28:39
Comfortable to use for the price
This review is about item#02122206.

Related Products