Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Dimensions E2 (mm) Dimensions A (mm) Dimensions E1 (mm) Dimensions C (phi mm) Material (Seal) Maximum Allowable Working Pressure (Compressed Air) (MPa) Dimensions L (mm) 2014 TRUSCO Published Page Fluid Vacuum Pressure (kPa) Weight (g) Color (Body) Material (Body) Dimensions E2(nm) TRUSCO Part Number Dimensions E1(mm) Dimensions C (mm) Maximum Working Pressure (Water) (MPa) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions E2 (mm) Dimensions A (mm) Dimensions E1 (mm) Dimensions C (phi mm) Material (Seal) Maximum Allowable Working Pressure (Compressed Air) (MPa) Dimensions L (mm) 2014 TRUSCO Published Page Fluid Vacuum Pressure (kPa) Weight (g) Color (Body) Material (Body) Dimensions E2(nm) TRUSCO Part Number Dimensions E1(mm) Dimensions C (mm) Maximum Working Pressure (Water) (MPa) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8 34 8 8.5 - 1 6.6 - - -100 1 - - - 309-4863 - - 0.3 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FR8-8JW 05720251 2.99 SGD
Shipped after 2018-06-20
8, 8, 8 32, 32, 32 4, 4, 4 8.5, 8.5, 8.5 - 1, 1, 1 6.3, 6.3, 6.3 - - -100, -100, -100 0.8, 0.8, 0.8 - - - 158-6769, 158-6769, 158-6769 - - 0.3, 0.3, 0.3 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FR4-8J 02122531 3.99 SGD
Shipped after 2018-06-20
12, 12, 12 37, 37, 37 8, 8, 8 13, 13, 13 - 1, 1, 1 7.9, 7.9, 7.9 - - -100, -100, -100 2, 2, 2 - - - 158-6807, 158-6807, 158-6807 - - 0.3, 0.3, 0.3 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FR8-12J 02122836 3.99 SGD
In stock
10 35 6 11 - 1 7.9 - - -100 1.4 - - - 309-4634 - - 0.3 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FR6-10JW 05720267 2.99 SGD
Shipped after 2018-06-20
10 36 8 11 - 1 7.7 - - -100 1.5 - - - 309-4782 - - 0.3 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FR8-10JW 05720321 2.99 SGD
Shipped after 2018-06-20
8, 8, 8 33, 33, 33 6, 6, 6 8.5, 8.5, 8.5 - 1, 1, 1 6.8, 6.8, 6.8 - - -100, -100, -100 0.9, 0.9, 0.9 - - - 158-6777, 158-6777, 158-6777 - - 0.3, 0.3, 0.3 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FR6-8J 02122687 2.99 SGD
In stock
10, 10, 10 36, 36, 36 8, 8, 8 11, 11, 11 - 1, 1, 1 7.7, 7.7, 7.7 - - -100, -100, -100 1.5, 1.5, 1.5 - - - 158-6793, 158-6793, 158-6793 - - 0.3, 0.3, 0.3 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FR8-10J 02122793 3.99 SGD
Shipped after 2018-06-20
8 32 4 8.5 - 1 6.3 - - -100 0.8 - - - 309-4553 - - 0.3 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FR4-8JW 05720242 2.99 SGD
Shipped after 2018-06-20
12 38 10 13 - 1 8 - - -100 2.3 - - - 309-4391 - - 0.3 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FR10-12JW 05720346 8.99 SGD
Shipped after 2018-06-20
6 31 6 6.5 - 1 6 - - -100 0.7 - - - 309-4677 - - 0.3 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FR6-6JW 05720233 2.99 SGD
In stock
12 37 8 13 - 1 7.9 - - -100 2 - - - 309-4821 - - 0.3 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FR8-12JW 05720337 2.99 SGD
Shipped after 2018-06-20
12 39 12 13 - 1 8.2 - - -100 2.6 - - - 309-4472 - - 0.3 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FR12-12JW 05720355 3.99 SGD
Shipped after 2018-06-20
12, 12, 12 38, 38, 38 10, 10, 10 13, 13, 13 - 1, 1, 1 8, 8, 8 - - -100, -100, -100 2.3, 2.3, 2.3 - - - 158-6815, 158-6815, 158-6815 - - 0.3, 0.3, 0.3   1pc 1 FR10-12J 02122267 1.99 SGD
Shipped after 2018-06-20
4 29 4 4.5 - 1 5 - - -100 0.3 - - - 309-4502 - - 0.3 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FR4-4JW 05720163 2.99 SGD
Shipped after 2018-06-20
8 33 6 8.5 - 1 6.8 - - -100 0.9 - - - 309-4693 - - 0.3 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FR6-8JW 05720172 2.99 SGD
In stock
6 30 4 6.5 - 1 5.5 - - -100 0.5 - - - 309-4529 - - 0.3   1pc 1 FR4-6JW 05720224 2.99 SGD
Shipped after 2018-06-20
- 34 - - Nitrile rubber - 6.6 1-1214 Compressedair/water -100(10Torr) 1 Black Resin (flame-retardant PBT) 8 158-6394 8 8.5 -   1PC 1 FR8-8J 02122863 1.99 SGD
In stock
- 31 - - Nitrile rubber - 6 - Compressed air / water -100(10Torr) 0.7 Black Resin (flame-retardant PBT) 6 158-6386 6 6.5 -   1PC 1 FR6-6J 02122662 1.99 SGD
In stock
10 35 6 11 - 1 7.9 - - -100 1.4 - - - 158-6785 - - 0.3 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FR6-10J 02122635 3.99 SGD
In stock
10 37 10 11 - 1 7.8 - - -100 1.7 - - - 309-4375 - - 0.3   1pc 1 FR10-10JW 05720312 2.99 SGD
Shipped after 2018-06-20
6 30 4 6.5 - 1 5.5 - - -100 0.5 - - - 158-6751 - - 0.3   1pc 1 FR4-6J 02122504 1.99 SGD
In stock
- 37 - - Nitrile rubber - 7.8 1-1214 Compressed air / water -100(10Torr) 1.7 Black Resin (flame-retardant PBT) 10 158-6408 10 11 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FR10-10J 02122242 1.99 SGD
In stock
- 39 - - Nitrile rubber - 8.2 1-1214 Compressed air / water -100(10Torr) 2.6 Black Resin (flame-retardant PBT) 12 158-6416 12 13 -   1PC 1 FR12-12J 02122391 5.99 SGD
Shipped after 2018-06-22
- 29 - - Nitrile rubber - 5 1-1214 Compressed air / water -100(10Torr) 0.3 Black Resin (flame-retardant PBT) 4 158-6378 4 4.5 -   1PC 1 FR4-4J 02122486 2.99 SGD
Shipped after 2018-06-22
ADD TO CART

Related Products