Buy more than* S$200* and get FREE SHIPPING

Touch Connector Five Reducer

4.00 (1)
Vacuum Pressure (kPa)
-100(10Torr)
Color (Body)
Black
Material (Seal)
Nitrile rubber
...see all>
Product Options
ADD TO CART
Dimensions C (mm) TRUSCO Part Number Dimensions E (mm) Dimensions A (mm) Maximum Working Pressure (MPa) Dimensions L (mm) Operating Temperature Range (deg C) Conformity Tube Outside Diameter (phi mm) Fluid Weight (g) 2014 TRUSCO Published Page Material (Body) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions C (mm) TRUSCO Part Number Dimensions E (mm) Dimensions A (mm) Maximum Working Pressure (MPa) Dimensions L (mm) Operating Temperature Range (deg C) Conformity Tube Outside Diameter (phi mm) Fluid Weight (g) 2014 TRUSCO Published Page Material (Body) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
17 158-6742 12 57.2 Compression Air: 1, Water: 0.3 41.8 Compressed air:-5 to 60/Water:5 to 40 10 Compressed air / water 7.6 1-1214 Resin (flame-retardant PBT)   1PC 1 FR10-12RC 02122276 5.99 SGD
Shipped after 2018-05-02
14 158-6734 12 54.5 Compression Air: 1, Water: 0.3 39.1 Compressed air:-5 to 60/Water:5 to 40 8 Compressed air / water 5.4 1-1214 Resin (flame-retardant PBT)   1PC 1 FR8-12RC 02122845 3.99 SGD
Shipped after 2018-05-02
14 158-6726 10 53.5 Compressedair:1,water:0.3 38.9 Compressedair:-5to60/water:5-40 8 Compressedair/water 4.9 1-1214 Resin (flame-retardant PBT)   1PC 1 FR8-10RC 02122802 3.99 SGD
Shipped after 2018-05-01
10 158-6696 8 46.4 Compressedair:1,water:0.3 32.7 Compressedair:-5to60/water:5-40 4 Compressedair/water 2.7 1-1214 Resin (flame-retardant PBT) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 FR4-8RC 02122547 3.99 SGD
Shipped after 2018-05-02
10 158-6688 6 44.4 Compressed air: 1, water: 0.3 31.9 Compressed air: -5-60/water: 5-40 4 Compressed air / water 2.4 - Resin (flame resistant PBT)   1PC 1 FR4-6RC 02122513 3.99 SGD
Shipped after 2018-05-01
12 158-6718 10 50.9 Compressed air: 1, water: 0.3 36.3 Compressed air: -5 to 60/ water: 5 to 40 6 Compressed air / water 3.8 - Resin (fire resistant PBT)   1PC 1 FR6-10RC 02122644 3.99 SGD
Shipped after 2018-05-02
12 158-6700 8 48.9 Compressed air: 1, water: 0.3 35.2 Compressed air: -5-60/water: 5-40 6 Compressed air / water 3.3 - Resin (flame resistant PBT)   1PC 1 FR6-8RC 02122696 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Restaurant business
4
From Japan
On 2015-08-04 23:23:56
One touch part is difficult to use

Related Products