Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Spiral Air Hose Yellow Line Series

3.33 (3)
Hose Coupling
G1/4
Burst Pressure (MPa)
3
Dimensions B (mm)
500
Dimensions D (mm)
100
Maximum Working Pressure (MPa)
0.8
...see all>
Product Options
ADD TO CART
Dimensions A (mm) Inner Diameter x Outside Diameter (phi mm) Operating Temperature Range (deg C) Weight (g) Overall Length (mm) Type Materials (mounting bracket) Fluid Dimensions C (mm) Dimensions E (mm) Operating Range (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions A (mm) Inner Diameter x Outside Diameter (phi mm) Operating Temperature Range (deg C) Weight (g) Overall Length (mm) Type Materials (mounting bracket) Fluid Dimensions C (mm) Dimensions E (mm) Operating Range (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1190 8x12 -5 to 60(23 to 140degF) 700 7500 - Copper - 590 65 6000   1PC 1 TPS-1208-0105Y 02120063 91.99 SGD
Shipped after 2018-06-26
1380 8x12 -5 to 60(23 to 140degF) 880 10000 - Copper - 780 65 8000 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TPS-1210-0105Y 02120072 129.99 SGD
Shipped after 2018-06-26
780 5x8 -5 to 60 (23 to 140 degree F) 190 2500 Spiral air hose - Compressed air 180 42 2000   1PC 1 TPS-803-0105Y 02120081 29.99 SGD
In stock
1000 5x8 -5-60 (23-140 degree F) 280 5000 Spiral air hose - Compressed air 400 42 4000   1PC 1 TPS-805-0105Y 02120097 41.99 SGD
In stock
1230 5x8 -5 to 60 (23 to 140 degree F) 370 7500 Spiral air hose - Compressed air 630 42 6000   1PC 1 TPS-808-0105Y 02120106 50.99 SGD
In stock
1400 5x8 -5-60 (23-140 degree F) 460 10000 Spiral air hose - Compressed air 800 42 8000   1PC 1 TPS-810-0105Y 02120115 58.99 SGD
In stock
785 6.5x10 -5 to 60 (23 to 140 degree F) 230 2500 Spiral air hose - Compressed air 185 52 2000   1PC 1 TPS-1003-0105Y 02120002 38.99 SGD
In stock
1000 6.5x10 -5 to 60 (23 to 140 degree F) 360 5000 Spiral air hose - Compressed air 400 52 4000   1PC 1 TPS-1005-0105Y 02120011 54.99 SGD
In stock
1235 6.5x10 -5 to 60 (23 to 140 degree F) 500 7500 Spiral air hose - Compressed air 635 52 6000   1PC 1 TPS-1008-0105Y 02120027 65.99 SGD
In stock
1400 6.5x10 -5 to 60 (23 to 140 degree F) 630 10000 Spiral air hose - Compressed air 800 52 8000   1PC 1 TPS-1010-0105Y 02120036 73.99 SGD
In stock
780 8x12 -5 to 60 (23 to 140 degree F) 320 2500 Spiral air hose - Compressed air 180 65 2000   1PC 1 TPS-1203-0105Y 02120045 51.99 SGD
In stock
990 8x12 -5 to 60 (23 to 140 degree F) 510 5000 Spiral air hose - Compressed air 390 65 4000   1PC 1 TPS-1205-0105Y 02120054 68.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
For painting
1
From Japan
On 2016-01-28 08:34:39
I purchased it based on the length and the thickness for painting. The use was wrong, or the spiral was too hard. It does not grow at all. It might be good for a heavy impact wrench, but it was not suitable for painting that moves the arm.
This review is about item#02120027.
Factory equipment parts
5
From Japan
On 2015-12-25 19:57:47
There is no problem as the parts before replacement. Both product and price will be appreciated!
This review is about item#02120097.
Air operation in general
4
From Japan
On 2014-02-01 18:14:31
It is not attached with the fitting that converts the G1 / 4 female screw to the PT1 / 4 male thread in the product image. Since there is no way to use it, remove the female screw and use a resin urethane hose attachment coupler. I do not write that the fitting has a fitting in the item description, which is really it?
This review is about item#02120036.

Related Products