Buy more than* S$200* and get FREE SHIPPING

Touch Spiral Tube TPS Series

4.91 (11)
Dimensions C (mm)
200
Maximum Vacuum Pressure
-100kPa
Material (Body)
Polyurethane
Color
Black
...see all>
Product Options
ADD TO CART
Dimensions A (mm) Maximum Working Pressure (MPa) Outside Diameter x Inside Diameter (phi mm) Type 2014 TRUSCO Published Page TRUSCO Part Number Fluid Tube Dimensions B (mm) Operating Range (mm) Dimension D (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions A (mm) Maximum Working Pressure (MPa) Outside Diameter x Inside Diameter (phi mm) Type 2014 TRUSCO Published Page TRUSCO Part Number Fluid Tube Dimensions B (mm) Operating Range (mm) Dimension D (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
640 (Compressed Air) 0.8 (Water) 0.3 6x4 - - - - TE-12 240 1600 67 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TPS-12-20 35195011 76.99 SGD
Shipped after 2018-02-02
940 (Compressed Air) 0.8 (Water) 0.3 12x8 - 1-1343 158-9814 - TE-12 540 3100 67 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TPS-12-45 02125821 109.99 SGD
In stock
580 (Compressed air)0.8 (Water)0.3 12x8 Low cost spiral tube - 158-9792 Compressed air, water TE-12 180 1300 67   1PC 1 TPS-12-15 02125803 62.99 SGD
In stock
850 (Compressed air)0.8 (Water)0.3 10x6.5 Low cost spiral tube - 158-9784 Compressed air, water TE-10 450 2650 52   1PC 1 TPS-10-45 02125794 72.99 SGD
In stock
520 (Compressed air)0.8 (Water)0.3 4x2.5 Low cost spiral tube - 158-9687 Compressed air, water TE-4x2 120 1000 21   1PC 1 TPS-4-30 02125846 14.99 SGD
In stock
550 (Compressed air) 0.8 (water) 0.3 10x6.5 Low-cost spiral tube 1-1343 158-9768 Compressedair,water TE-1 150 1150 52   1PC 1 TPS-10-15 02125776 48.99 SGD
In stock
760 (Compressed Air) 0.8 (Water) 0.3 12x8 - 1-1343 158-9806 - TE-12 360 2200 67 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 TPS-12-30 02125812 85.99 SGD
In stock
700 (Compressed air)0.8 (Water)0.3 10x6.5 Low cost spiral tube - 158-9776 Compressed air, water - 300 1900 52   1PC 1 TPS-10-30 02125785 56.99 SGD
In stock
460 (Compressed air)0.8 (Water)0.3 4x2.5 Low cost spiral tube - 158-9679 Compressed air, water - 60 700 21   1PC 1 TPS-4-15 02125837 14.99 SGD
In stock
580 (Compressed air)0.8 (Water)0.3 4x2.5 Low cost spiral tube - 158-9695 Compressed air, water - 180 1300 21   1PC 1 TPS-4-45 02125855 22.99 SGD
In stock
490 (Compressed air)0.8 (Water)0.3 6x4 Low cost spiral tube - 158-9709 Compressed air, water - 90 850 38   1PC 1 TPS-6-15 02125864 23.99 SGD
In stock
580 (Compressed air)0.8 (Water)0.3 6x4 Low cost spiral tube - 158-9717 Compressed air, water - 180 1300 38   1PC 1 TPS-6-30 02125873 25.99 SGD
In stock
670 (Compressed air)0.8 (Water)0.3 6x4 Low cost spiral tube - 158-9725 Compressed air, water - 270 1750 38   1PC 1 TPS-6-45 02125882 34.99 SGD
In stock
520 (Compressed air)0.8 (Water)0.3 8x5 Low cost spiral tube - 158-9733 Compressed air, water - 120 1000 42   1PC 1 TPS-8-15 02125891 30.99 SGD
In stock
640 (Compressed air)0.8 (Water)0.3 8x5 Low cost spiral tube - 158-9741 Compressed air, water - 240 1600 42   1PC 1 TPS-8-30 02125907 34.99 SGD
In stock
760 (Compressed air)0.8 (Water)0.3 8x5 Low cost spiral tube - 158-9750 Compressed air, water - 360 2200 42   1PC 1 TPS-8-45 02125916 47.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.91
11 Customer Reviews
The reviews are automatic translation.
Dust removal of fine parts etc.
5
From Japan
On 2017-12-24 23:56:37
Even if it stretches softly, it stretches about 1 m and gradually returns and is easy to use.
This review is about item#2125864.
When repairing a machine
4
From Japan
On 2017-07-16 11:16:00
Since the thing used in the arm of the tire changer was broken by deterioration, it was saved because it arrived on Sunday the next day if we ordered it suddenly. Although it is still 1 week, I do not know the durability, but since it was longer than the original one, I cut the straight part at both ends and use it. Also it went well this time, so it did not matter but I did not sell it to my neighbor's home center, so I bought another one at the spare.
This review is about item#2125864.
Used as a replacement part of a machine
5
From Japan
On 2016-11-28 19:54:23
I wish I had something a little short, but I cut it and used it.
This review is about item#2125855.
Machine parts exchange
5
From Japan
On 2016-08-13 11:55:55
Price shipping speed We are very satisfied.
This review is about item#2125882.
Connection hose of air gun
5
From Japan
On 2016-06-26 18:49:26
I think that it is supple and easy to use.
This review is about item#02125864.
Air tool construction
5
From Japan
On 2015-05-16 17:04:24
I am satisfied because it is very soft and very easy to handle than 6 mm hose.
This review is about item#02125846.
For small air tools etc.
5
From Japan
On 2014-07-10 21:23:15
I liked the quality of the product very well. Also, we are considering repeat purchase.
This review is about item#02125873.
A barrel's air machine
5
From Japan
On 2013-12-05 17:26:22
When ordering to a trader, since it was 3 times price, I ordered it from here. It was short because I ordered the dimensions properly, but I am satisfied.
This review is about item#02125864.
Painting work
5
From Japan
On 2013-10-07 19:38:22
I am useful for airbrush work
This review is about item#02125864.
air gun
5
From Japan
On 2013-08-20 09:28:17
It is a product with high cost performance. The time to arrival is also short, I am very satisfied.
This review is about item#02125864.

Related Products