Buy more than* S$200* and get FREE SHIPPING

Craft Tape No.500

4.64 (28)
Tensile Strength (N/10mm)
60
Adhesive Power (N/10mm)
3.3
Tuck (ball No.)
12
Tape Thickness (mm)
0.14
Tape Length (m)
50
...see all>
Product Options
ADD TO CART
Holding Power (mm) Base Material Thickness (mm) Adhesive Extensibility (%) TRUSCO Part Number Base Material Deploying Force (g/10 mm) Tape Width (mm) Adhesion (g/10mm) Weight (g) Tensile Strength (kg/10mm) Color Deployment Force (N/10mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Holding Power (mm) Base Material Thickness (mm) Adhesive Extensibility (%) TRUSCO Part Number Base Material Deploying Force (g/10 mm) Tape Width (mm) Adhesion (g/10mm) Weight (g) Tensile Strength (kg/10mm) Color Deployment Force (N/10mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.0 0.110 - 8.0 - - - 38 - 231.8 - - 0.60 *[No return] You cannot return this product. For details, see FAQ. 1box(60roll) 1 No.500 55557522 129.99 SGD
Shipped after 2018-05-30
0.0 0.110 - 8.0 - - - 75 - 457.5 - - 0.60 *[No return] You cannot return this product. For details, see FAQ. 1box(30roll) 1 No.500 55557538 129.99 SGD
Shipped after 2018-05-28
0.0 0.110 - 8.0 - - 41.8 60 277 - 7 - 0.60 *[No return] You cannot return this product. For details, see FAQ. 1box(40roll) 1 No.500 55557504 129.99 SGD
Shipped after 2018-06-01
0.0 0.110 - 8.0 - - - 25 - 152.5 - - 0.60 *[No return] You cannot return this product. For details, see FAQ. 1box(100roll) 1 No.500 55557513 199.99 SGD
Shipped after 2018-05-30
0.0 0.110 - 8.0 - - - 100 - 610.0 - - 0.60 *[No return] You cannot return this product. For details, see FAQ. 1box(20roll) 1 No.500 55557547 109.99 SGD
Shipped after 2018-05-30
0.0 0.110 Rubber-based hot melt 8.0 - Kraft paper 61.2 38 337 13890.0 5.71 Green 0.60   1Box(60Roll) 1 No.500 06741174 269.99 SGD
Shipped after 2018-05-30
0.0 0.110 Rubber-based hot melt 8.0 - Kraft paper - 50 - 15250.0 - Craft color 0.60   1Box(50Roll) 1 No.500 87105076 139.99 SGD
Shipped after 2018-05-28
0.0 0.110 Rubber-based hot melt 8.0 - Kraft paper 61.2 38 337 13890.0 5.71 Yellow 0.60   1Box(60Roll) 1 No.500 06741183 269.99 SGD
Shipped after 2018-05-30
0.0 0.110 Rubber-based hot melt 8.0 - Kraft paper 61.2 38 337 13890.0 5.71 Blue 0.60   1Box(60Roll) 1 No.500 06741165 269.99 SGD
Shipped after 2018-05-30
0.0 0.110 Rubber-based hot melt 8.0 - Kraft paper 61.2 38 337 13890.0 5.71 White 0.60   1Box(60Roll) 1 No.500 06741147 269.99 SGD
Shipped after 2018-05-30
0.0 0.110 Rubber-based hot melt 8.0 - Kraft paper 41.8 50 337 15250.0 5.71 Red 0.60   1Box(50Roll) 1 No.500 06791181 269.99 SGD
Shipped after 2018-05-30
0.0 0.110 Rubber-based hot melt 8.0 - Kraft paper 61.2 38 337 13890.0 5.71 Red 0.60   1Box(60Roll) 1 No.500 06741156 269.99 SGD
Shipped after 2018-05-30
0 0.11 Rubber-based hot melt 8 362-0611 Kraft paper - 100 - 610.0 - Cardboard color 0.6   1Roll 1 No.500 39538633 5.99 SGD
Shipped after 2018-05-28
0 0.11 Rubber-based hot melt 8 399-1539 Kraft paper - 50 - 305.0 - Cardboard color 0.6   1Roll 1 No.500 39538615 3.99 SGD
Shipped after 2018-05-28
0 0.11 Rubber-based hot melt 8 362-0646 Kraft paper - 75 - 457.5 - Craft color 0.6   1Roll 1 No.500 39538624 4.99 SGD
Shipped after 2018-05-28
0 0.11 Rubber-based hot melt 8 362-0638 Kraft paper - 38 - 231.8 - Craft color 0.6   1Roll 1 No.500 39538606 2.99 SGD
Shipped after 2018-05-28
0 0.11 Rubber-based hot melt 8 362-0620 Kraft paper - 25 - 152.5 - Craft color 0.6   1Roll 1 No.500 39538597 1.99 SGD
Shipped after 2018-05-28
0.0 0.110 Hot melt rubber 8.0 - Craft paper 41.8 25 277 1525.0 7 Cardboard color 0.60   1Pack(10Roll) 1 No.500 06126391 14.99 SGD
Shipped after 2018-05-28
0.0 0.110 Hot melt rubber 8.0 - Craft paper 41.8 38 277 1390.8 7 Cardboard color 0.60   1Pack(6Roll) 1 No.500 06126407 14.99 SGD
Shipped after 2018-05-28
0.0 0.110 Rubber hot melt 8.0 - Craft paper - 50 - 1525.0 - Card board color 0.60   1Pack(5Roll) 1 No.500 02445791 14.99 SGD
Shipped after 2018-05-28
0.0 0.110 Hot melt rubber 8.0 - Craft paper 41.8 60 277 - 7 Card board color 0.60   1Pack(4Roll) 1 No.500 06126416 14.99 SGD
Shipped after 2018-05-28
0.0 0.110 Hot melt rubber 8.0 - Craft paper 41.8 75 277 1372.5 7 Cardboard color 0.60   1Pack(3Roll) 1 No.500 06126425 13.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 22
4 star 3
3 star 2
2 star 1
1 star 0
Review Rating: 4.64
28 Customer Reviews
The reviews are automatic translation.
Temporary fixation of the thread of the attachment member
5
From Japan
On 2018-01-23 20:33:37
Adhesion is just fine. Although there is a tape cutter of 50 mm, there is no cutter for 25 mm or 38 mm. I want you to make it.
This review is about item#6126391.
When packing cardboard box
5
From Japan
On 2017-08-29 14:59:39
Very easy to use. It is said that it is good from customers.
This review is about item#6126425.
Painting work
5
From Japan
On 2016-12-27 18:59:50
Although it was not sold at the home center, I was giving up, but as expected it is a monotary! You handled it. I hope the sales will not end!
This review is about item#39538633.
Used for cardboard
3
From Japan
On 2016-12-15 06:00:04
There is no particular problem as it is a manufacturer product, how much adhesion will be after it.
This review is about item#02445791.
For packing
5
From Japan
On 2016-12-08 16:43:06
Although I purchased it by mistake in width, it was quite convenient for this small 25 mm cardboard packaging.
This review is about item#6126391.
For packing
5
From Japan
On 2016-06-29 17:03:46
The price is cheap and no problem
This review is about item#06126391.
packing
4
From Japan
On 2016-04-25 17:12:43
I think that goods are cheap and good. The shipping cost for the item price (although it can not be helped because the delivery company has decided it) If it is cheap, it is good.
Packing for packing goods
5
From Japan
On 2016-04-18 15:25:54
I was concerned about somewhat weakened adhesive strength, but the person in charge at the work site said that "this is just as good as it can be re-tensioned." So, I always order this.
This review is about item#02445791.
packing
2
From Japan
On 2016-03-28 18:04:09
I think that the one with a wider width was better. Stickiness was weak and it was unsuitable for packaging.
This review is about item#06126391.
packing
5
From Japan
On 2016-03-15 14:47:35
Easy to use.
This review is about item#02445791.

Related Products