Buy more than* S$200* and get FREE SHIPPING

Fabric Tape No.600

4.75 (16)
Tuck (ball No.)
32
Extensibility (%)
6
Tape Length (m)
25
...see all>
Product Options
ADD TO CART
Color Tensile Strength (N/10mm) Adhesive Power (N/10mm) Holding Power (mm) Adhesion (g/10mm) Base Material Thickness (mm) Tensile Strength (kg/10mm) Adhesive Deploying Force (g/10 mm) Tape Thickness (mm) Base Material Tape Width (mm) Deployment Force (N/10mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Tensile Strength (N/10mm) Adhesive Power (N/10mm) Holding Power (mm) Adhesion (g/10mm) Base Material Thickness (mm) Tensile Strength (kg/10mm) Adhesive Deploying Force (g/10 mm) Tape Thickness (mm) Base Material Tape Width (mm) Deployment Force (N/10mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ocher 60 4.4 0.0 380 0.200 6.12 Rubber-based - 0.31 Staple 50 2.2   1Box(30Roll) 1 No.600 87105067 199.99 SGD
In stock
Loess 60 4.4 - 449 0.2 6.1 Rubber-based 225 0.31 Staple 38 2.2   1Box(36Roll) 1 No.600 75947121 179.99 SGD
In stock
Loess 60 4.4 - 449 0.2 6.1 Rubber-based 225 0.31 Staple 100 2.2   1Box(18Roll) 1 No.600 75947137 269.99 SGD
In stock
Green 60 4.4 - 449 0.2 6.1 Rubber-based 225 0.31 Staple 50 2.2 *[No return] You cannot return this product. For details, see FAQ. 1Box(30Roll) 1 No.600 75947155 249.99 SGD
Shipped after 2018-05-29
Black 60 4.4 - 449 0.2 6.1 Rubber-based 225 0.31 Staple 50 2.2 *[No return] You cannot return this product. For details, see FAQ. 1Box(30Roll) 1 No.600 75947207 269.99 SGD
Shipped after 2018-05-29
White 60 4.4 - 449 0.2 6.1 Rubber-based 225 0.31 Staple 50 2.2 *[No return] You cannot return this product. For details, see FAQ. 1Box(30Roll) 1 No.600 75947182 249.99 SGD
Shipped after 2018-05-29
Red 60 4.4 - 449 0.2 6.1 Rubber-based 225 0.31 Staple 50 2.2 *[No return] You cannot return this product. For details, see FAQ. 1Box(30Roll) 1 No.600 75947173 269.99 SGD
Shipped after 2018-05-29
Yellow 60 4.4 - 449 0.2 6.1 Rubber-based 225 0.31 Staple 50 2.2 *[No return] You cannot return this product. For details, see FAQ. 1Box(30Roll) 1 No.600 75947146 249.99 SGD
Shipped after 2018-05-29
Silver 60 4.4 - 449 0.2 6.1 Rubber-based 225 0.31 Staple 50 2.2 *[No return] You cannot return this product. For details, see FAQ. 1Box(30Roll) 1 No.600 75947191 269.99 SGD
Shipped after 2018-05-29
Blue 60 4.4 - 449 0.2 6.1 Rubber-based 225 0.31 Staple 50 2.2 *[No return] You cannot return this product. For details, see FAQ. 1Box(30Roll) 1 No.600 75947164 269.99 SGD
Shipped after 2018-05-29
- 60 4.4 0.0 380 0.200 6.12 - - 0.31 - 75 2.2 *[No return] You cannot return this product. For details, see FAQ. 1box(24roll) 1 No.600 55557425 269.99 SGD
In stock
- 60 4.4 0.0 380 0.200 6.12 - - 0.31 - 25 2.2 *[No return] You cannot return this product. For details, see FAQ. 1box(60roll) 1 No.600 55557407 209.99 SGD
Shipped after 2018-05-31
- 60 4.4 0.0 380 0.200 6.12 - - 0.31 - 60 2.2 *[No return] You cannot return this product. For details, see FAQ. 1box(30roll) 1 No.600 55557416 289.99 SGD
Shipped after 2018-05-29
Ochre (yellow) 60.0 4.40 0.0 380 0.200 6.12 Rubber type - 0.310 Rayon staple 50 2.20   1Roll 1 No.600 02445737 6.99 SGD
In stock
Ochre (yellow) 60.0 4.40 0.0 380 0.200 6.12 Rubber type - 0.310 Staple fiber 25 2.20   1Roll 1 No.600 09449212 3.99 SGD
In stock
Ocher 60.0 4.40 0.0 380 0.200 6.12 Rubber type - 0.310 Staple fiber 60 2.20   1Roll 1 No.600 09449221 9.99 SGD
In stock
Ochre (yellow) 60.0 4.40 0.0 380 0.200 6.12 Rubber type - 0.310 Staple fiber 75 2.20   1Roll 1 No.600 09449237 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 13
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.75
16 Customer Reviews
The reviews are automatic translation.
Packing, car maintenance, car cleaning etc
5
From Japan
On 2017-02-03 19:29:45
Because the base material is robust and adhesive power is powerful, it is more useful than before. We are utilizing it for various things, such as heavy packaging, temporary fixation of parts when servicing the car, cleaning inside the car using adhesive power.
This review is about item#2445737.
Sandblasting
5
From Japan
On 2016-12-09 19:49:01
Since it has the thickness of the tape, it is used to fix the protective rubber of the blast, but there is no problem. It is grateful if it is bought together and the unit prices become cheaper.
This review is about item#2445737.
Sandblasting
5
From Japan
On 2016-12-09 15:15:00
Since it has the thickness of the tape, it is used to fix the protective rubber of the blast, but there is no problem. It is grateful if it is bought together and the unit prices become cheaper.
This review is about item#2445737.
packing
3
From Japan
On 2016-04-13 20:35:52
usually
This review is about item#09449212.
Masking of sand blast
5
From Japan
On 2015-12-24 14:57:02
I tried using other, but it will not work unless it is Sekisui such as adhesive strength. It is better if the price is cheaper.
This review is about item#02445737.
Motorcycle Repair
5
From Japan
On 2015-06-29 17:57:18
No problem.
This review is about item#09449212.
packing
5
From Japan
On 2014-12-26 08:41:19
When packing heavy things, I bought it for the purpose of preventing bottom leakage. It costs low, but it is definitely cheaper than paying medical fees with injury
This review is about item#02445737.
Used when fixing the mold
5
From Japan
On 2014-10-14 14:15:58
It is more powerful than other things and there is a sense of security.
This review is about item#02445737.
Packing of large corrugated cardboard for overseas shipment
5
From Japan
On 2013-12-19 11:09:09
I'm patronizing packing of corrugated cardboard full of 50 kg in total weight. I tried other products, but this product is comprehensively the best. Reliability is outstanding.
This review is about item#09449237.
Cleaning around us
5
From Japan
On 2013-08-08 08:28:10
Place each volume one by one in each room to reach it, cut off hair loss, cotton garbage etc. stuck to the eyes and appreciate garbage with adhesive strength. In order to find garbage, I think that sight of the eyes can also be maintained. I also use the corner, but it is cheaper to use cloth tape.
This review is about item#02445737.

Related Products