Buy more than* S$200* and get FREE SHIPPING

Cutter For OPP Tape Helper T Type

4.50 (28)
Purpose
For OPP tape.
Caution
Tapes are not included.
...see all>
Product Options
ADD TO CART
Maximum Tape Width (mm) Adapter Tape Width (mm) External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Type Weight (g) Description 2 Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Tape Width (mm) Adapter Tape Width (mm) External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Type Weight (g) Description 2 Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
75 75 within About 80x175x100 Body - - 1PC 1 Helper T- 60857763 29.99 SGD
In stock
50 Less than 50 60x150x100 Main unit 220 Sturdy metal cutter! 1PC 1 Helper T type 06126373 21.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 19
4 star 6
3 star 2
2 star 0
1 star 1
Review Rating: 4.50
28 Customer Reviews
The reviews are automatic translation.
For office use
5
From Japan
On 2018-05-28 16:29:30
It was saved by early shipment. Thank you very much.
This review is about item#6126373.
For packing
5
From Japan
On 2018-02-18 23:03:23
It is strong and hard to break. The sharpness of the tape is also good, I am thankful that I sell replacement blades.
This review is about item#6126373.
When packing shipped items
5
From Japan
On 2018-02-13 20:30:16
Width 50 mm size products can be easily searched but 75 mm minutes are limited. When cutting Nitto dumplon tape with this Sekisui product, work proceeds smoothly and it is useful.
This review is about item#60857763.
I will recommend packing to those who work.
5
From Japan
On 2018-01-05 13:20:39
I use it with wide transparent tape. The positional relationship between the presser roller and the guide roller is good It can do smoothly from pulling out the tape to pasting. Although it is expensive compared with the plastic, it is worth the price only!
This review is about item#6126373.
At the shipping site
5
From Japan
On 2017-11-08 17:34:39
I have cut it with scissors until now but the workability is bad and I bought it.
This review is about item#60857763.
When pasting, such as cardboard, use. Also used for paperboard
4
From Japan
On 2017-09-13 09:49:57
Until now, I had difficulty peeling off on the way, but with a cutter helper, It can be used smoothly, because the edge does not go somewhere, convenient
This review is about item#6126373.
Packing work
5
From Japan
On 2017-04-07 10:41:06
100 There are similar things evenly, but absolutely this is durability and sharpness.
This review is about item#6126373.
packing
4
From Japan
On 2017-02-06 08:08:15
Although usability is good, it is good if the jagged pitch of the cutter blade is slightly finer.
This review is about item#06126373.
Packing work
5
From Japan
On 2017-01-30 08:53:39
I was looking for a tape width of 75 mm. I sold it because it is not sold to the home center.
This review is about item#60857763.
Packing work
5
From Japan
On 2017-01-17 14:52:58
The tape runs well and is very easy to use. I am handy because it is a size that I do not sell in the home center.
This review is about item#60857763.

Related Products