Buy more than* S$200* and get FREE SHIPPING

Power Chainsaw

Bar overall Length (mm)
300
Chain Speed (m/sec)
9
Oil Tank (L)
0.12
Chain Type
91VG-45E
Power Source
Electric
Cord Length (m)
3
Dimensions (Length L x Width W x Height H) (mm)
(Saw chain, guide bar are not included) 571 x 208 x 201
Power Consumption (W)
900
Power (V)
Single-phase 100
Current (A)
9.5
Weight (kg)
3.2 (saw chain, guide bar not included)
Others
Minor change model of the A-150.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 A101-II 05630021 199.90 SGD
Shipped after 2017-11-24
ADD TO CART

Related Products