Buy more than* S$200* and get FREE SHIPPING

Dust Mask DR28U2W

4.50 (2)
Against Bird Flu
Correspondence is possible.
For Asbestos Countermeasure
Level 3 correspondence is possible.
Exhaust Resistance (Pa)
(Average value measured) :45 (+/-15)
Intake Resistance Rise Value (Pa)
(Average value measured) :120
Material (welding face)
NBR
National Certification Acceptance Number
TM15
Particle Collection Efficiency (%)
(Average value measured) : 96 or more
Filtration Number
Mechanical
Inhalation Resistance (Pa)
(Average value measured) :50 (+/-15)
Standard
RL2
Weight (g)
(Average value measured) :195 (+/-10)
Size
M
Description 2
In the design according to the face type of Japanese, I fit the face, it is hard to shift. It is economical in use washing playback. By washing with water, intake resistance and the collection efficiency will return to within the guaranteed value of the new. In the reproduction process water washing, disinfecting after the washing, I'll be overheating dry, do not worry of bacteria. to filtration area, we are uniformly dispersed in the activated carbon fiber widely. Because of this, you can effectively remove harmful unpleasant odors and ozone generated during welding.
TRUSCO Part Number
326-8128
Compatible
(Filter medium) U2W
Specification
Active carbon fiber filter Double cushion Remove odd odor of welding.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DR28U2W 03338072 56.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Shaving work
4
From Japan
On 2017-12-18 18:48:24
I have been using it almost for 18 years since I began to chew, so if you are satisfied strongly, rubber stopping hooks are weak
This review is about item#3338072.
welding
5
From Japan
On 2015-01-14 20:40:02
I do not pass the smell of welding and I feel that the filter lasts longer than the others. I like it very much.
This review is about item#03338072.

Related Products