Buy more than* S$200* and get FREE SHIPPING

Dust Mask DR33L

5.00 (3)
Against Bird Flu
Correspondence is possible.
AS ONE Part Number
1-8240-01
Filter Material Type
Mechanical
Material (welding face)
Silicone rubber
National Certification Acceptance Number
M76
Particle Collection Efficiency (%)
82 or more
Standard
RL1
Mounting Method
Screw type
Weight (g)
60(+/-10)
Size
M
Type
Dust masks
Description 2
In the design according to the face type of Japanese, I fit the face, it is hard to shift.  Se to tsukao-tai silicone rubber. I have excellent chemical resistance and heat resistance. Use one-touch fitting that can be easily mounted on the mask.
Compatible
(Filter medium) L
Specification
One-touch connection double cushion TPE (styrenic)
Accessories
Filter
Application
water mist(wet polishing work, etc.) debris and rock (Excavation, dust work, etc.)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DR33L 03338097 27.27 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
During sandblasting grinder work of metal
5
From Japan
On 2016-10-06 00:08:19
Light and fit is good, easy-to-use without fogging also eyes spring.
This review is about item#3338097.
Abrasive operation
5
From Japan
On 2016-05-25 18:54:40
The percentage of the price, the quality is perfect.
This review is about item#03338097.
Pesticide spraying
5
From Japan
On 2015-05-07 15:26:44
Necessities body should not not not tired.
This review is about item#03338097.

Related Products