Buy more than* S$200* and get FREE SHIPPING

Goggles-Protective Glasses Sp-17Ft

3.00 (2)
Purpose
Protection for paint application, suspended dust and for medical fluid (liquid) splash prevention., Protection for paint application, suspended dust and for medical fluid (liquid) splash prevention.
Material (lens)
Cellulose acetate
Cover Glass
Polyester
Material (frame)
Polyvinyl chloride (PVC)
Weight (g)
90
Accessories
Two cover glasses
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SP-17FT 03337984 24.39 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Painting
1
From Japan
On 2016-05-08 21:38:31
Glasses crowded Ballmer field of view is bad. Cloudy to normal. Person of cheap safety glasses can be used.
This review is about item#03337984.
In cleaning after kneading the cement, during the wash
5
From Japan
On 2016-02-04 16:58:36
I was able to work comfortably without any cloudy
This review is about item#03337984.

Related Products