Buy more than* S$200* and get FREE SHIPPING

CNS DISK

4.00 (1)
Purpose
Removing of color changed portion after stainless welding Stainless pipe cleaning during nuclear periodical inspection
Grade
XCS
Outer Diameter (phi mm)
100
Maximum Rotation Speed (min-1[r. p.m])
6000
Hole Diameter (phi mm)
8
Compatible Tool
Low-speed straight shaft grinder (6000 rpm)
Abrasive Material
S (silicon carbide)
Color
Black
Grain Size
120
Description 2
CNS product is a versatile wire brush product that far exceeds the surface treatment capacity with a wider range of application .No clogging or filing.Good workability compared to the wire brush with an even surface, and a promise of more speedy , quiet and safe working .Flexible and moderate lower back often adjusts to the shape of the metal.Please use for straight grinders.
Specification
Special non-woven nylon
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(5Sheet) 1 - 03325165 78.56 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Peeling of coating film
4
From Japan
On 2016-05-19 16:19:39
Previously I bought a monotaro, but because black dregs remain, I changed to 3MCNS. You can polish cleanly, but the price is too high.
This review is about item#03325165.

Related Products