Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Finish Wipe

4.75 (4)
Dimension (mm)
360x360
Material
(Microfiber, antistatic finish) 75% polyester, 25% nylon
Application
Cloth mainly used for car compound polishing and wax wiping off. You can use it for wiping inside car, furniture dirt etc., too.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 5351 08209695 20.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Wipe off dust etc. of painted film
5
From Japan
On 2016-11-10 16:14:18
Because it is hard to call up static electricity, it is difficult for dust and dirt to reattach, and scratches on the painted surface during wiping are small, so we are using it.
This review is about item#8209695.
Furniture polish
5
From Japan
On 2015-11-19 14:50:49
There are few wiping leftovers such as dust
This review is about item#08209695.
Wax wiping
4
From Japan
On 2014-05-23 18:05:28
I want a little more thickness.
This review is about item#08209695.
Painting finish
5
From Japan
On 2013-05-21 19:42:34
This time, I bought "polished" cloth to finish painting, while No 1 was concerning "wiping" and "finishing". There are no particular scratches on polishing! It is striking to black paint. In car related, I often saw that it is being used, but since we are "guitar studio" hand buff the basis is basic, this cross was a big help. From now on, I will continue to use it continuously from now on. It is somewhat expensive, so I expect a set of three or some special price. Also, if you can purchase it a little more cheaply, I would like to offer it to customers as well.
This review is about item#08209695.

Related Products