Buy more than* S$200* and get FREE SHIPPING

Scotch bright scuff soft

4.38 (8)
Purpose
it is suitable in case of installing the foots in the electrophoretic coating at the time of Item number 7397 part exchange Item number 7398 (it is suitable for foot attaching before the painting which uses usual urethane paint) Products-7400 (it is suita, it is suitable in case of installing the foots in the electrophoretic coating at the time of Item number 7397 part exchange Item number 7398 (it is suitable for foot attaching before the painting which uses usual urethane paint) Products-7400 (it is suitable for foot attaching at the time of gradation when painting,
Dimensions (Thickness x Width x Length) mm
25x85x150, 25x85x150
...see all
Product Options
ADD TO CART
TRUSCO Part Number Color Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Color Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
335-3095, 335-3095 Brown, Brown 320, 320 1Box(10Sheet) 1 7397 03352151 42.22 SGD
In stock
335-3109, 335-3109 green, Green 600, 600 1Box(10Sheet) 1 7398 03352167 42.70 SGD
In stock
335-3117, 335-3117 gray, Gray 1500, 1500 1Box(10Sheet) 1 7400 03352106 42.22 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.38
8 Customer Reviews
The reviews are automatic translation.
Foot with and cleaning before the time of painting work painting
5
From Japan
On 2016-09-29 16:14:45
The products which have previously used. I was allowed to buy because the price was cheaper than the supplier until now.
This review is about item#3352106.
All painting of car
3
From Japan
On 2016-05-28 05:43:14
I think that a little soft is that sponge sandwiched between. I feel like it is better that there was a little more waist.
This review is about item#03352167.
Work with foot
5
From Japan
On 2015-10-13 16:58:54
Cheap and Easy
This review is about item#03352106.
To foot pickled paint
4
From Japan
On 2015-07-22 18:00:52
I hope if you can a little more long-lasting!
This review is about item#03352106.
Ashizuke of paint
3
From Japan
On 2014-12-12 18:17:04
Is a useful commodity in Ashizuke work before painting. Although product is good, it is high price than the market price!
This review is about item#03352106.
Polishing of the golf club
5
From Japan
On 2013-11-19 13:20:40
I purchased in the foot with the car of Obafen paint, but it is very convenient to use in polishing of the golf club. Because it does not reduce as the paper file, where the repetition can also be used GOOD!
This review is about item#03352167.
Foot with
5
From Japan
On 2013-03-04 18:29:35
It is very easy to use with no need batten.
This review is about item#03352167.
Foot with
5
From Japan
On 2013-03-04 18:28:41
Empty sharpening is the best commodity.
This review is about item#03352151.

Related Products