Buy more than* S$200* and get FREE SHIPPING

Dust Mask No.8000J

4.10 (30)
Usage Duration
3
National Certification Acceptance Number
TM394
Particle Collection Efficiency (%)
more than 80.0 (average value measurede: 94.0)
Standard
DS1
Weight (g)
6
...see all>
Product Options
ADD TO CART
TRUSCO Part Number AS ONE Part Number Exhaust Resistance (Pa) Inhalation Resistance (Pa) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number AS ONE Part Number Exhaust Resistance (Pa) Inhalation Resistance (Pa) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
244-7908 9-020-21 45 below (average value measured : 30) 45 below (average value measured : 30) 1Box(50Sheet) 1 No.8000J 06298521 72.99 SGD
In stock
- - below45 (average value measured : 30) below45 (average value measured : 30) 1Box(5Sheet) 1 No.8000J 06299142 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 14
4 star 8
3 star 6
2 star 1
1 star 1
Review Rating: 4.10
30 Customer Reviews
The reviews are automatic translation.
I got something to enter the attic, so I will use it at that time
5
From Japan
On 2018-01-31 11:52:24
I thought it was cheap, light and necessary and sufficient quality
This review is about item#6299142.
Exhaust manifold exchange
5
From Japan
On 2017-12-28 16:18:22
It is solidly made for cheap price. DIY is a sufficient product.
This review is about item#6299142.
Polishing operation
1
From Japan
On 2017-12-18 20:59:26
Rubber is too tight, so my side of the face hurts so I changed it myself.
This review is about item#6299142.
When blasting and cleaning the box
4
From Japan
On 2017-08-10 18:40:25
At the time of hanging it first closed to a sweet smell. People who get used to it for as long as 30 minutes, but who are nervous about smells will shy away. Work in a place with bad ventilation becomes stuffy, but it gets outdoors. I think that the dustproof performance is a performance point corresponding to the amount. Dust of 20 μm or less appears in the work, but in the work of about 30 minutes there was nothing to be distracted at the time of completion.
This review is about item#6299142.
Weighing and charging resin pellets
5
From Japan
On 2017-05-02 16:17:23
Although it was not enough work to use a certification examination passed, I thought that things in the 100 yen shop are also something I bought. It is solidly made, and it is hard to make a gap in the nose and chin, and I am satisfied. I wish I had had a little packing quantity, so I got it.
This review is about item#06299142.
Pesticide spraying, cutting work
3
From Japan
On 2017-04-26 21:27:39
It is better than ordinary pollen countermeasure mask. Although there is no particular problem in cutting work, I think that it is better to use it in combination with a gas mask when spraying powdery pesticides or fertilizers. Especially for slaked lime series this mask is not suitable.
This review is about item#6299142.
Painting work Welding operation
5
From Japan
On 2017-02-27 10:20:40
I always use this. Although I tried several kinds, this is the easiest to use. Breathing becomes painful if it is more than this item.
This review is about item#6298521.
During machine maintenance
3
From Japan
On 2017-01-16 14:45:55
I have not used it, but since I am a reliable manufacturer I bought it
This review is about item#6299142.
During dust work
5
From Japan
On 2016-12-27 18:54:05
I am comfortable breathing, and I am satisfied with the removal ability as well. If the filter becomes clogged than the filter changing type, you can rest assured that you can replace it with new one.
This review is about item#6299142.
Dust work
3
From Japan
On 2016-11-29 22:30:02
I use it for various colors, but I'd like the rubber to be tightened and the ears to be tightened slightly.
This review is about item#6298521.

Related Products