Buy more than* S$200* and get FREE SHIPPING

Dust Masks No.8210J-DS2

4.00 (1)
AS ONE Part Number
9-020-11
Exhaust Resistance (Pa)
below 50 (average value measured : 31)
S/L Measurement
S
Usage Duration
13
National Certification Acceptance Number
TM369
Particle Collection Efficiency (%)
more than 95 (average value measurede: 98.7)
Inhalation Resistance (Pa)
below 50 (average value measured : 31)
Standard
DS2
Type
Disposable type
Weight (g)
Below 12g
TRUSCO Part Number
217-2810
TGK Product Number
431-87-05-01
Specification
4-layer structure filter
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(20Sheet) 1 No.8210J-DS2 02511835 72.07 SGD
Shipped after 2017-07-24
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Welding etc.
4
From Japan
On 2012-01-27 15:12:54
Steam is caught in the inside, it gets wet with breath.
This review is about item#02511835.

Related Products