Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Hole Diameter (phi micro m) Exhaust Resistance (Pa) S/L Measurement Usage Duration National Certification Acceptance Number Inhalation Resistance (Pa) Standard Weight (g) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hole Diameter (phi micro m) Exhaust Resistance (Pa) S/L Measurement Usage Duration National Certification Acceptance Number Inhalation Resistance (Pa) Standard Weight (g) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - DS1, DS1 - *[No return] You cannot return this product. For details, see FAQ. 1bag(3sheet) 1 9913-HI-3 45256977 22.99 SGD
In stock
41.5 45 or less (survey average value: 33) S 11 TM367 45 or less (survey average value: 33) DS1 16.5   1Box(11Sheet) 1 No.9913-DS1 35701757 49.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 15
4 star 4
3 star 0
2 star 0
1 star 0
Review Rating: 4.79
19 Customer Reviews
The reviews are automatic translation.
It corresponds to chemical hypersensitivity exhaust gas diesel PM 2.5
4
From Japan
On 2017-03-08 23:53:40
The exhaust of fuel is superior to Hi Lac 555, but it smells fragrance etc. It passes, it is weak to the crowd. I use it because the price is reasonable.
This review is about item#35701757.
During maintenance
5
From Japan
On 2016-04-28 19:00:52
The next day it was saved.
This review is about item#35701757.
Painting
4
From Japan
On 2016-02-25 16:12:57
During the painting process there is an obligation to wear a gas mask, and the mask is worn in the sanding process exclusively. It is measures against dust. We are treating the gas mask as it is painful. However, since the replacement time is not clear, some people are having a hard time using some wasteful uses. I will be saved when a replacement sign like a baby's diaper comes out.
This review is about item#35701757.
Survey and repair work of sewage treatment facilities
5
From Japan
On 2015-12-04 14:47:14
I bought it as dust when I hopped the wall and as a countermeasure for odor of sewage treatment facility. Both dust and odor were considerably alleviated and saved. Even if Scum did say something beside me in the scum pit, I almost did not care about the smell. As much, the performance is good. Because it does not follow the shape of the face somewhat hard, if you do a conversation, there is a gap and odor enters from there, but I guess it is useless. strap? Because it is a type that turns behind the head instead of hanging on the ear, please note that it can not be detached if it covers a helmet.
This review is about item#35701757.
Spray coating
5
From Japan
On 2015-10-13 16:50:18
It is light and easy to use
This review is about item#35701757.
Welding and facility construction · Construction work
4
From Japan
On 2015-04-01 16:05:31
It is easy to sweat around the nose.
This review is about item#35701757.
It is used when handling glass raw materials or handling fiber cast.
5
From Japan
On 2015-03-19 21:34:49
It is useful because it is an effective mask for smell and dust.
This review is about item#35701757.
Cleaning work in a sealed space, polishing operation
5
From Japan
On 2015-02-26 18:06:50
Fit feeling is good, can be used without being displaced. Owing to the work of activated carbon it does not matter too much smell. I think the price is reasonable.
This review is about item#35701757.
Drug application
5
From Japan
On 2014-11-25 17:55:15
I tried using it variously, but the performance of activated carbon is satisfying and repeating. Price is normal
This review is about item#02511941.
Wear it when painting.
5
From Japan
On 2014-05-01 17:19:13
I am satisfied.
This review is about item#35701757.

Related Products