Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

pat holder

4.20 (5)
Caution
The non woven fabrics have not been attached.
Color
Gray
Dimension (mm)
82x118
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 961 03352142 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
House cleaning
5
From Japan
On 2016-10-25 09:18:18
Since it can evenly apply force to a dedicated pad, the work is easy and easy to use
This review is about item#3352142.
Stainless steel hairline finish
5
From Japan
On 2016-07-22 16:43:15
Because the force is added to the average, no finger hits come out, and it grips firmly and enters power.
This review is about item#03352142.
Shine operation
4
From Japan
On 2015-08-25 14:44:51
I'm installing Scotch Bright and I'm polishing the metal. If you have fasteners, it is still a good feeling.
This review is about item#03352142.
Cleaning operation
2
From Japan
On 2014-12-17 17:54:48
It can be used without problems on a flat floor. If there is a step, lifting the holder away from the floor, the pad and the holder may come off. Also the vertical surface. When the pad is misaligned while it is rubbing vigorously, the jagged part of the back side of the holder hits the floor and there is a possibility of hurting. If it seems that the degree of contamination does not change very much, it is better to use an integrated type. The strength of the holder itself, design, price setting etc are no problem.
This review is about item#03352142.
Used for paint peeling of PC case.
5
From Japan
On 2013-12-03 11:08:06
I used it for paint peeling of PC case. I thought it was a bit small, but it was just as good as the PC case. The feeling of use of the handle was also good.
This review is about item#03352142.

Related Products