Buy more than* S$200* and get FREE SHIPPING

977F Lee Galouye Resin bonding cross belt

4.67 (3)
Purpose
Difficult to cut materials, such as steel / carbon steel / stainless steel / nickel steel alloy / titanium, etc.Weld bead removal.Chamfering deburring.Die-cast product finishing, for modifications, etc.
Abrasive Grain
Ceramic abrasive grains
Base Material
Polyester
Structure of Abrasives
Polishing cloth
Abrasive Material
Cubitron
...see all>
Product Options
ADD TO CART
Dimension (mm) Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (mm) Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20x520 40 355-6298 1Box(20PC) 1 - 02298204 56.99 SGD
Shipped after 2018-01-22
20x520 60 355-6301 1Box(20PC) 1 - 02298231 55.99 SGD
Shipped after 2018-01-22
20x520 80 355-6310 1Box(20PC) 1 - 02298265 53.99 SGD
Shipped after 2018-01-22
20x520 100 355-6271 1Box(20PC) 1 - 02298134 53.99 SGD
Shipped after 2018-01-22
20 x 520 120 355-6280 1Box(20PC) 1 - 02298161 50.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Sheet metal work
4
From Japan
On 2016-12-08 18:22:49
Unlike cheap clothes you have different possessions. Manufacturers are not cheap, but I think that they will save the results as they last long
This review is about item#2298265.
Automobile sheet metal
5
From Japan
On 2014-04-17 13:43:44
As expected there are only 3M products, there is no quality problem. Although it seems to be expensive only by price, I think that the difference in price is not big because I use it better than the others. I think that it is considerably profitable if the price at a time other than campaign is a bit cheaper.
This review is about item#02298231.
Cutting of aluminum and iron
5
From Japan
On 2011-07-20 15:04:21
Good machinability. In the course of use it will be exchanged with a very low polishing power dropout.
This review is about item#02298204.

Related Products