Buy more than* S$200* and get FREE SHIPPING

CNS cup wheel

3.00 (1)
Purpose
Rust coating removal Sanding after the removal of weld bead with grinding stone
Grade
XCS
Outer Diameter (phi mm)
100
Maximum Rotation Speed (min-1[r. p.m])
12000
Hole Diameter (phi mm)
16 (With washer for 15mm)
Compatible Tool
Electric disc grinder (100 mm diameter)
Abrasive Material
S (silicon carbide)
Color
Black
Thickness (mm)
13
Grain Size
120
Description 2
You can work comfortably in a dust proof , sound proof environment compared to the paper flap and HakCNS product is a versatile wire brush product that far exceeds the surface treatment capacity with a wider range of application . No clogging or filing.Good workability compared to the wire brush with an even surface, with a promise of more speedy , quiet and safe working .CNS product is ideal for strong abrasive power and durability .Since punching is possible , it is compatible for hand automatic spealized machines .
Specification
Special non-woven nylon
Accessories
With washer for 15mm
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 - 05844946 37.91 SGD
Shipped after 2017-05-29
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Welding before black scale removal of iron flat bar
3
From Japan
On 2016-05-06 16:28:17
It is a comparison of the Norton Bear-Tex disk brush. Is more of this product (CNS cup wheel) High black leather removal force, the easy to use because it does not come flying brush portion is torn off But, we feel the price is high. Only when you do not want too much scraping the base To use, when the good in the rough work such things as for the black scale removal of offset grindstone type I will try to use.
This review is about item#05844946.

Related Products