Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Uni-wheel with CNS shaft

Purpose
Aluminum die-cast on narrow area deburring Inner diameter steel tube surface treatment Narrow area deposits, oxide coatings and paint stripping
Finish Equivalent Count
120
Grade
XCS (extra course)
Outer Diameter (phi mm)
25
Maximum Rotation Speed (min-1[r. p.m])
20000
Compatible Tool
6-mm collet chuck type grinder
Structure of Abrasives
Special non-woven nylon
Abrasive Material
S (silicon carbide)
Color
Black
Thickness (mm)
25
Grain Size
120
Shaft Diameter (phi mm)
6
Description 2
You can work comfortably in a dust proof , sound proof environment compared to the paper flap and whetstone. CNS product is a versatile wire brush product that far exceeds the surface treatment capacity with a wider range of application . Since it has an abrasive coating set up on the nylon non-woven structure, clogging and daring are never problems. Good workability compared to the wire brush with an even surface, with a promise of more speedy , quiet and safe working . CNS uni wheel comes with a 6 mm shaft.Please use on straight grinder.
TRUSCO Part Number
355-6760
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(5PC) 1 CNS-U25J 02280442 75.99 SGD
In stock
ADD TO CART

Related Products