Buy more than* S$200* and get FREE SHIPPING

Scotch-Brite finishing belt

3.75 (4)
Purpose
Abrasive-belt pulled lot Cosmetic finish stainless steel, aluminum, etc. Turbine blade finishes
...see all>
Product Options
ADD TO CART
Grade Structure of Abrasives Abrasive Material Color Dimension (mm) Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Grade Structure of Abrasives Abrasive Material Color Dimension (mm) Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
XCS Nonwoven fabric Aluminum oxide Dark Brown 100x915 80 311-0940 1Box(2PC) 1 BLT AXCS 100x915 35062921 119.99 SGD
In stock
C Non-woven fabric A(Aluminum Oxide) Brown 100 x 915 120 126-3013 1Box(2PC) 1 - 02298274 88.99 SGD
In stock
M Non-woven fabric A(Aluminum Oxide) Red 100 x 915 180 126-3021 1Box(2PC) 1 - 02298283 88.99 SGD
In stock
VF Non-woven fabric A(Aluminum Oxide) Blue 100 x 915 320 126-3030 1Box(2PC) 1 - 02298292 73.99 SGD
In stock
SF Non-woven fabric S (silicon carbide) Ash 100x915 400 126-3048 1Box(2PC) 1 - 02298301 73.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Finishing blade
5
From Japan
On 2017-01-18 08:53:03
very good. Polishing eyes are uniform and beautiful. The durability of the belt is also excellent.
This review is about item#02298301.
Hairline
2
From Japan
On 2016-05-05 03:12:51
Because it is too hard to be familiar with, hair line eyes are not good and paper eyes do not disappear. It was a bad product for 3M.
This review is about item#35062921.
Fishing rod polishing
3
From Japan
On 2015-04-25 16:15:02
It was not different from what I always used
This review is about item#02298292.
Aluminum rusting polishing
5
From Japan
On 2008-09-25 16:00:48
I imagined the texture of the industrial pad 7447 of Scotch Bright but it is totally different, it seems to be active hard so it is strong.
This review is about item#02298301.

Related Products