Buy more than* S$200* and get FREE SHIPPING

stickit Sanding block

5.00 (1)
Color
Red, Red
Dimension (mm)
64x111, 64x111
Shape
for 64mm holder, For 64 mm holder
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 03325576 25.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Polishing wood
5
From Japan
On 2015-05-18 15:20:32
I am satisfied.
This review is about item#03325576.

Related Products