Buy more than* S$200* and get FREE SHIPPING

Institute kit Sanding block

5.00 (2)
Color
yellow, Yellow
Dimension (mm)
64x140, 64 x 140
Shape
for 64m width holder, Holder for 64 m pieces
TRUSCO Part Number
125-7684, 125-7684
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 02297985 21.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used when cutting the corners of joinery
5
From Japan
On 2018-02-16 16:16:16
It's convenient to use because I always bought it several times.
This review is about item#2297985.
For finishing work of woodwork work
5
From Japan
On 2015-06-07 21:00:21
I use it to finish a flat surface. Since sandpaper delicately differs in eyes depending on manufacturers and products, it is very convenient when using this product for the first time because it is possible to select an eye suitable for work with this kit.
This review is about item#02297985.

Related Products