Buy more than* S$200* and get FREE SHIPPING

Metacom disk

4.67 (6)
Caution
Surface Conditioning Disc cannot be used separately. Use with dedicated holder.
Purpose
Sanded after machining Removal of rust, coatings, and other foreign material contamination Clean the gasket joining surfaces, such as flange Pretreatment for paint coatings of motors, axles, ships, aircraft, etc. Cleaning and finishing of stainless steel.
Outer Diameter (phi mm)
100
Maximum Rotation Speed (min-1[r. p.m])
13600
Hole Diameter (phi mm)
16
Structure of Abrasives
Non-woven fabric
Description 2
Base is not cut too much and it is finished smoothly.
...see all>
Product Options
ADD TO CART
Grade Abrasive Material Color Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Grade Abrasive Material Color Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M A (Aluminum Oxide) Red 180 126-4681 1Box(10Sheet) 1 - 02280607 46.99 SGD
In stock
VF A (Aluminum Oxide) Blue 320 126-4699 1Box(10Sheet) 1 - 02280616 46.99 SGD
In stock
XCS A(Aluminum Oxide) Dark brown 80 126-4664 1Box(10Sheet) 1 - 02280634 55.99 SGD
In stock
SF S (silicon carbide) Ash 400 126-4702 1Box(10Sheet) 1 - 02280625 46.99 SGD
In stock
C A(Aluminum Oxide) Brown 120 126-4672 1Box(10Sheet) 1 - 02280591 46.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Polishing work of painting work
5
From Japan
On 2016-08-30 16:53:51
Ideal for Keren. There are fewer reductions, and you can cut it well. This will be enough for 3 C Keren. Working time is required if it is too fine. I am doing it because it is coarsest in my house. Afterwards, the marks will disappear adequately with rust inhibitors.
This review is about item#2280634.
Polishing operation
5
From Japan
On 2016-07-07 20:33:38
I have plenty of work I could not do without meeting this. You can scratch properly by changing the count without too much shaving. It is very handy because it will not affect the subsequent earthing. I feel like I can polish my intended paddle as much as I used to spin a bit more than a new one. Just wear out is intense so I think it would be nice if you could lower the unit price a little more.
This review is about item#02280616.
Finish
5
From Japan
On 2016-01-12 21:39:25
I have not used it yet, but I remember the response in my body.
This review is about item#02280591.
The posture of Thunder.
4
From Japan
On 2012-02-21 21:10:36
I often use it. Although it is a good product, it is nice to have a flat surface, but if you face the R face it will often decrease. Because the price is high, it is an idea.
This review is about item#02280607.
The posture of Thunder.
4
From Japan
On 2011-11-28 13:38:16
I often use it when I want to finish politely. (Treatment under paint, stainless steel surface finish pretreatment). It is troublesome that the price is high.
This review is about item#02280607.
Finishing before HL
5
From Japan
On 2009-12-22 11:13:40
It is good for finishing before HL. (Up to 30 corners)
This review is about item#02280607.

Related Products