Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Scotch Fusing Tape

4.75 (4)
Purpose
Electrical insulation Bicycle grip Cracked plastic container lid repair Water pipe leak prevention and first aid treatment Hose hole and crack repair Bin container valve seals, etc
Tape Thickness (mm)
0.76
Tape Length (m)
1
Base Material
Ethylene propylene rubber
Tape Width (mm)
19
Operating Temperature Range (deg C)
-20 - 90
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 UT-19 06589012 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Leakage of iron material water pipe
5
From Japan
On 2017-05-30 23:24:08
The thickness is also appropriate and easy to use. Although it was a considerable corrosion leakage, it wraps up a third of the second quite a wide range, and somehow stopped the leak. 007 with tape reinforced on top for just in case. It seems to be in possession for the time being.
This review is about item#6589012.
Connector connection
5
From Japan
On 2017-03-06 17:19:56
It is used for connecting part of easy-to-remove connector. It does not get sticky, it is useful.
This review is about item#6589012.
Repair of vinyl house irrigation facility
4
From Japan
On 2015-12-12 01:47:55
I bought it by repairing the water pipe leak. Although it is still before use, if you recover the water leak, I would like to purchase additional. I was saved from ordering to delivery as soon as possible.
This review is about item#06589012.
Waterproofing of feeding part of antenna
5
From Japan
On 2015-04-24 13:49:23
I am using this from before. There is no trouble so far, it is waterproofed.
This review is about item#06589012.

Related Products