Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Vinyl chloride pipe cutter

Purpose
For chamfering the pipe. Cutting of green wood and bamboo material etc, For chamfering the pipe. Cutting of green wood and bamboo material etc
Compatible Blades and Cutters
P18Z
Cutting Capacity
Salt pipe 42 mm diameter General pipe VP30 Water service pipe VW30 Electric cable pipe VE36 Unseasoned wood 20 mm dia.
Weight (g)
367
Overall Length (mm)
215
Type
Cutter
TRUSCO Part Number
111-1442
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PIP-19 06176974 81.99 SGD
In stock
ADD TO CART

Related Products