Buy more than* S$200* and get FREE SHIPPING

Submersible Pump CSA, Automatic

Remaining Water Level (mm)
90
Starting Water Level (highest)(mm)
380
Stop Water Level (minimum)(mm)
90
Power Supply Cord Type (mm2 x Number of Cores x m)
VTC0.75x2x3.5
Caliber (phi mm)
25
Rated Voltage (V)
100
Output (W)
100
Weight (kg)
4
Model
Automatic
Accessories
Power cord 3.5m-1 co hose coupling -1 set hose coupling for bamboo shoots (15mm for) -1 co hose band (15mm for) -1 co hose band (25mm use)-1 co-
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Discharge Amount (L/min) / Total Lift (m) Material (casing) Rated Power Consumption (W) Rated Current (A) Total Pumping Height (m) Synchronous Speed (min-1) Cycle(Hz) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Discharge Amount (L/min) / Total Lift (m) Material (casing) Rated Power Consumption (W) Rated Current (A) Total Pumping Height (m) Synchronous Speed (min-1) Cycle(Hz) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 35/3.8 ABS (acrylonitrile butadiene resin) 170 2 3.8 3000 50 1PC 1 CSA-100 02153173 489.99 SGD
In stock
227-3578 35/4.3 ABS (ACRYLONITRILE-BUTADENE RESIN) 190 2.1 4.3 3600 60 1PC 1 CSA-100 03330126 489.99 SGD
In stock
ADD TO CART

Related Products