Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Submersible Pump CSL

5.00 (2)
Remaining Water Level (mm)
2
Power Supply Cord Type (mm2 x Number of Cores x m)
VTC0.75x2x3.5
Caliber (phi mm)
25
Rated Voltage (V)
100
Output (W)
100
Weight (kg)
4
Accessories
Power cord 3.5m-1 co hose coupling -1 set hose coupling for bamboo shoots (15mm for) -1 co hose band (15mm for) -1 co hose band (25mm use)-1 co-
...see all>
Product Options
ADD TO CART
Discharge Amount (L/min) / Total Lift (m) Fluid Temperature (Degree C) Rated Power Consumption (W) Rated Current (A) Total Pumping Height (m) Synchronous Speed (min-1) Cycle(Hz) Model TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Discharge Amount (L/min) / Total Lift (m) Fluid Temperature (Degree C) Rated Power Consumption (W) Rated Current (A) Total Pumping Height (m) Synchronous Speed (min-1) Cycle(Hz) Model TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
35/4.3 0 to 40 190 2.1 4.3 3600 60 For low water / non-automatic 227-3551 1PC 1 CSL-100L 03330117 399.99 SGD
In stock
35/3.8 0 - 40 170 2 3.8 3000 50 Non-automatic / low water for - 1PC 1 CSL-100L 02153207 399.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Drain of the painting booth
5
From Japan
On 2014-05-08 10:16:46
Discharge water quantity finished in a satisfactory short time I want the attached waste filter (small eyes) with low residual quantity because it is a low water type
This review is about item#02153207.
Recovery of sewage collected under the machine and under the pit
5
From Japan
On 2008-11-20 15:46:59
It is useful because it absorbs from the bottom up to 2 mm A little larger size is better
This review is about item#02153207.

Related Products