Buy more than* S$200* and get FREE SHIPPING

Sludge Submersible Pump, Light Resin

3.80 (10)
Continuous Oprerational Low Water (mm)
85
Material (main shaft)
SUS304
Remaining Water Level (mm)
45
Number of Poles
2
...see all>
Product Options
ADD TO CART
Material (impeller) Synchronous Speed (min-1) Power Cord (m) Material (casing) Cycle(Hz) Total Pumping Height (m) Structure (impeller) Output (W) Current (A) Liquid Temperature Range (degree c) Weight (kg) Output (kW) Model 2015 Trusco Published Pages Contaminants Passage Length (mm) 2014 TRUSCO Published Page Contaminants Passage Diameter (phi mm) TRUSCO Part Number Connection Discharge Amount (L/min) / Total Lift (m) Caliber (phi mm) Caliber (mm) External Dimensions L(mm) Voltage (V) Discharge Rate (L/min) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (impeller) Synchronous Speed (min-1) Power Cord (m) Material (casing) Cycle(Hz) Total Pumping Height (m) Structure (impeller) Output (W) Current (A) Liquid Temperature Range (degree c) Weight (kg) Output (kW) Model 2015 Trusco Published Pages Contaminants Passage Length (mm) 2014 TRUSCO Published Page Contaminants Passage Diameter (phi mm) TRUSCO Part Number Connection Discharge Amount (L/min) / Total Lift (m) Caliber (phi mm) Caliber (mm) External Dimensions L(mm) Voltage (V) Discharge Rate (L/min) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Synthetic resin 3000 - Synthetic resin 50 - Semi vortex 400 - 0 over 40 (no freezing) 7.0 - Non-automatic (PG type) 3 1384 50 (longest) 2-2200 8 (maximum) 227-3861 Flange connection 40/9.5,170/5.0 50 - 360 Three-phase 200 - 1PC 1 PG-400T 02454776 489.99 SGD
In stock
Synthetic resin 3600 - Synthetic resin 60 - Semi-vortex 250 - (Non-freezing) 40 - 0 6.8 - Non-automatic (PG type) - 50 (up to) - 8 (maximum) - Flange connection 40/7.2, 140/3.0 40 - 350 Single-phase 100 - 1PC 1 PG-250 02152631 449.99 SGD
In stock
Synthetic resin 3600 - Synthetic resin 60 - Semi-vortex 250 - (Non-freezing) 40 - 0 6.2 - Non-automatic (PG type) - 50 (up to) - 8 (maximum) - Flange connection 40/7.2, 140/3.0 40 - 350 Three-phase 200 - 1PC 1 PG-250T 02152647 439.99 SGD
In stock
- 3000 5 - 50 13.0 - 750 3.9 - 8.4 0.75 - - - - 8 227-3888 - 40/13.0,220/7.5 50 50 375 - 40 1pc 1 PG-750 36940364 659.99 SGD
In stock
- 3000 - - 50 - - 250 - - 6.2 - - - - - - 227-3829 - 40/7.0,140/3.5 40 - 350 - - 1pc 1 PG-250T 02454733 439.99 SGD
In stock
Synthetic resin 3600 - Synthetic resin 60 - Semi-vortex 400 - (Non-freezing) 40 - 0 7.3 - Non-automatic (PG type) - 50 (up to) - 8 (maximum) - Flange connection 40/10.0, 170/4.8 50 - 360 Single-phase 100 - 1PC 1 PG-400 02152656 489.99 SGD
In stock
Synthetic resin 3000 - Synthetic resin 50 - Semi vortex 250 - 0-40 (no freezing) 6.8 - Non-automatic (PG type) - 50 (longest) - 8 (maximum) 227-3802 Flange connection 40/7.0, 140/3.5 40 - 350 Single phase 100 - 1PC 1 PG-250 02454715 449.99 SGD
In stock
Synthetic resin 3000 - Synthetic resin 50 - Semi vortex 400 - 0 to 40 (no freezing) 7.3 - Non-automatic (PG type) - 50 (longest) - 8 (Maximum) 227-3845 Flange connection 40/9.5, 170/5.0 50 - 360 Single phase 100 - 1PC 1 PG-400 02454751 489.99 SGD
In stock
- 3600 - - 60 - - 750 - - 8.4 - - - - - - 227-3896 - 40/14.0,220/7.5 50 - 375 - - 1pc 1 PG-750 02152674 659.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 1
2 star 0
1 star 2
Review Rating: 3.80
10 Customer Reviews
The reviews are automatic translation.
Water change
5
From Japan
On 2017-10-29 11:12:38
Truly a Terada pump. It's lightweight and easy to handle.
This review is about item#2454715.
Used as pump for humidifier
1
From Japan
On 2016-12-01 14:41:35
Failure within 1 year, water within the malfunction flowed into the trouble within one year before that, the shutoff device worked. Both of them seem to have problems with waterproof packing. Sorry we were relieved with a reliable manufacturer.
This review is about item#2152647.
Pumping up sewage
1
From Japan
On 2016-08-29 13:02:54
The breaker flew away during pumping up sewage. If you check the main body water leaks and leaks. This time, I bought a new one, but the same phenomenon occurred again after about half a year did not go. It is a mystery why water intrudes in and why water draining at the bottom though it is an underwater pump? It is also a mystery that the screws are attached. Is it premised that water intrudes? Because it is expensive shopping, we are considering another manufacturer.
This review is about item#2152665.
Maintenance assistance for wastewater treatment equipment
4
From Japan
On 2016-06-14 17:15:30
I will be saved if the details of the catalog are a little more visible.
This review is about item#02152631.
For freshwater fish
4
From Japan
On 2016-04-21 14:43:38
It is more durable than the top maker's products.
This review is about item#02152647.
Used for dissolving and agitating fertilizer
5
From Japan
On 2015-11-03 11:52:43
Purchased for several years because the product was broken. Durability is also good, so several years is fine with this.
This review is about item#02152647.
Water tank, drainage
3
From Japan
On 2015-09-20 20:09:37
Pump body. When driving for a long time. Too hot
This review is about item#02454715.
Transport of seawater
5
From Japan
On 2015-02-17 10:41:36
This product is not for sea water, but I use it in seawater. Even if it is used as a circulation pump, it can be used for several years (previous one) I have dropped it directly on the sea by drawing water but there is no problem, power is also very useful.
This review is about item#02454751.
Water distribution for snow melting
5
From Japan
On 2014-01-17 13:24:37
I use it for snow melting water distribution during the winter, but I am satisfied with the power as well.
This review is about item#02152656.
Used for circulation of Koike pond of self-governing hall
5
From Japan
On 2013-09-30 20:09:43
The amount of water is larger than I expected, and the sludge of the pond is sucking up. It is continuous operation, so I am worried about the wear of the bearings, but I am looking forward for years to have.
This review is about item#02152656.

Related Products