Buy more than* S$200* and get FREE SHIPPING

Protective Glasses-Interchangeable Lens Type No.338

4.33 (12)
Dimensions (Width W x Height H x Depth D) (mm)
158x65x150
Weight (g)
43
...see all>
Product Options
ADD TO CART
Frame Color Lens Color Shape Type Material (Trim) Material (Temple) Temple Color AS ONE Part Number Material (lens) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Frame Color Lens Color Shape Type Material (Trim) Material (Temple) Temple Color AS ONE Part Number Material (lens) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Yellow - - Elastomer Polycarbonate Yellow - Polycarbonate 1PC 1 No.338 75899162 9.99 SGD
In stock
Transparent Clear Type 1 ocular For projectile - - - - Polycarbonate lens (non coat) 1PC 1 No.338 03337871 7.99 SGD
In stock
Smoke Smoke Type 1 For projectile - - - 2-8236-01 Polycarbonate lens (non coat) 1PC 1 No.338 10284014 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 5
3 star 0
2 star 1
1 star 0
Review Rating: 4.33
12 Customer Reviews
The reviews are automatic translation.
Woodworking work, metal cutting / polishing operation
5
From Japan
On 2017-12-30 20:41:23
Fluctuation when metal scraps and wood scraps get into the eyes during cutting / polishing work. We could not afford expensive protective eyeglasses, we found cheap, transparent and distortion-free products, we found here. Although it is slightly cheap, I think it is a product more than price.
This review is about item#3337871.
Woodworking, machine maintenance
5
From Japan
On 2017-12-14 18:39:49
Although it is inexpensive, there is almost no distortion, the field of view is also wide and good feeling. You can work on the ground work with confidence.
This review is about item#3337871.
Anti-spring
4
From Japan
On 2017-12-05 14:46:01
I use it for work that uses acid, but it is a must-have item.
This review is about item#3337871.
During processing
4
From Japan
On 2017-10-12 14:33:10
Currently used as replacement and spare parts I purchased it, but it can be used without problem.
This review is about item#3337871.
Chemistry experiment
5
From Japan
On 2017-08-15 15:09:16
I bought it as a protective equipment to use at work. It was too big to be used with eyeglasses of common size and was used to hook on earlobe, but this protective eyeglasses was perfect. It is recommended for ladies because it is a smaller size.
This review is about item#3337871.
Used for iron plate rust removal
4
From Japan
On 2017-03-21 10:39:22
During polishing work such as Thunder use, metal splashes become an initiator of respiratory or eye diseases, so it is an essential item at work. Although it is not cloudy due to perspiration etc. in winter, use in the future heat is a problem.
This review is about item#3337871.
When grass cutting.
5
From Japan
On 2016-08-15 11:27:33
The transmittance is also good and can be used with confidence.
This review is about item#3337871.
Pruning work
2
From Japan
On 2016-05-02 14:40:12
Although the lens part is good, the part put on the ear is not suitable for me, it was 10 minutes, it did not hurt.
This review is about item#10284014.
Car maintenance
4
From Japan
On 2014-06-07 09:44:45
It can be used without distortion. Products with prices below this will be distorted.
This review is about item#03337871.
Nighttime two wheel drive
5
From Japan
On 2014-06-03 16:28:24
It can also be used normally for evening motorcycle driving at night. The windshield also shuts out almost, and the side frame does not care and the visibility is good.
This review is about item#75899162.

Related Products