Buy more than* S$200* and get FREE SHIPPING

Rubber Frame Goggle Type, Protection Glasses No.900N

4.11 (18)
Purpose
Polishing and grinding job Grinder light work Smash up job Powder body handling job of cement and pulverization chemicals etc Agricultural chemical spreading job and the like, Polishing and grinding job Grinder light work Smash up job Powder body handling job of cement and pulverization chemicals etc Agricultural chemical spreading job and the like
Lens
Acetyl (0.6 mm)
Frame Color
Black
Frame
Rubber (with vent holes)
Weight (g)
108
Shape
Goggles type
Type
Air born particles
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 No.900N 03337887 22.19 SGD
Shipped after 2017-12-18
ADD TO CART
Customer Reviews
5 star 8
4 star 6
3 star 3
2 star 0
1 star 1
Review Rating: 4.11
18 Customer Reviews
The reviews are automatic translation.
Control work
4
From Japan
On 2016-06-28 15:06:03
It is used for the control of fruit trees. Since I wear glasses normally, I am using it as a prevention measure of glasses. As expected, sweat a lot, it will become cloudy and difficult to see. I like it because disinfectant does not enter the eyes.
This review is about item#03337887.
Shaving operation
4
From Japan
On 2016-06-02 15:13:14
Since it is not durable, I feel like using it regularly, but I am satisfied with the price as well.
This review is about item#03337887.
bike
4
From Japan
On 2016-04-28 23:16:43
Can not be used with jet, no problem if cap type, comfortable even with glasses, wide field of vision. It is smart and easy to use than the climax goggles for luxury eyeglasses
This review is about item#03337887.
Motorcycle in operation
4
From Japan
On 2015-12-22 06:02:14
The side is strongly curved and the visibility is wide. There is a feeling of opening. There is a gap between the lens and the goggle at the bottom. No worries when traveling and wondering.
This review is about item#03337887.
Polishing, motorcycle goggles
5
From Japan
On 2015-10-08 21:16:40
I was surprised that the durability was high unexpectedly for the price. When I bought it without expecting it, it did not break in middle, eventually I used it for about two and a half and the last was stolen during parking. I used it almost outside the year wearing a Met and used it even in the rain, but the sponge collapsed in about a year and a half, but the belt was a little tired out. I think that it is a goggle with good cost performance.
This review is about item#03337887.
Shine operation
5
From Japan
On 2015-05-15 16:03:13
The price was affordable and affordable.
This review is about item#03337887.
Do-it-yourself
3
From Japan
On 2014-12-01 08:23:08
My eyeglasses will become cloudy. I think that some improvement is necessary.
This review is about item#03337887.
Logging
3
From Japan
On 2014-03-30 17:58:05
It is very good. Sponge + frame fits well due to rubber material. It is good for hay fever. Even if you put it on a helmet it will not rattle. Although the thing itself is above the price, the sponge seems to be weak and long. (Thanks to no pressure, though) I used it in special logging but it gets cloudy with forehead sweat. Fogging at high places is dangerous. If you sweat, I think that anti-fog lenses are good. It is like the same product as the trussy v 900 sold until last year. Better than cloudy and rubbery.
This review is about item#03337887.
For general work
5
From Japan
On 2013-11-18 13:21:41
Hang from above the glasses perfectly.
This review is about item#03337887.
During disinfection
3
From Japan
On 2013-09-05 23:04:19
I tried using it for disinfection. Although it sometimes fogged at the time of use, the fit feeling was also good feeling.
This review is about item#03337887.

Related Products