Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Ygp-601 Specific Goggle for Painting Aplication Work

3.20 (5)
Purpose
For paint application, For paint application
Lens
Mistress (0.8 mm)
Frame Color
Black
Frame
Soft vinyl with a ventilator
Lens Color
Transparent
Weight (g)
86
Shape
Goggles type
Type
Air born particles
Description 2
It saves time of interchangeable lenses and is more economical.
TRUSCO Part Number
326-8063
Specification
Non JIS standard
Accessories
Film lens 6 sheets, 1 group film lens stopper
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 YGP-601 03337905 24.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 2
2 star 0
1 star 1
Review Rating: 3.20
5 Customer Reviews
The reviews are automatic translation.
Painting under the car
4
From Japan
On 2015-11-10 14:45:16
I am using this because there is an exchange film.
This review is about item#03337905.
Painting under the car
3
From Japan
On 2014-12-19 17:24:28
After masking it will become cloudy as well. Is it no use?
This review is about item#03337905.
Painting work
1
From Japan
On 2014-09-06 20:19:28
As soon as the painting work on the first day paint entered into the gap between the cover and the goggle lens of the main body, and wiped off the dirt with the solvent, it got attacked by goggles and it became unusable. I think that there is a slight impossibility of using a cover for dust goggles for painting!
This review is about item#03337905.
We are using for painting work.
5
From Japan
On 2014-07-14 17:03:09
The price is reasonable, easy to use, this product is sure to keep it and all employees are using it.
This review is about item#03337905.
Painting of model
3
From Japan
On 2013-01-31 13:46:08
I have two films, but it makes me feel thin and whitish. It is not cloudy. Transparency of visibility is somewhat impaired.
This review is about item#03337905.

Related Products