Buy more than* S$200* and get FREE SHIPPING

Jis Eye Protection Type 2

4.50 (2)
Material (frame)
Plastic
Frame Color
Brown
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Standard Lens Thickness (mm) Lens Color Frame Inner Width(mm) (Joint Width between Frame and Vine) Frame Width (mm) Material (lens) Weight (g) Material (Temple) Size Temple Color Shape Type Dimensions (Width W x Height H x Depth D) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Standard Lens Thickness (mm) Lens Color Frame Inner Width(mm) (Joint Width between Frame and Vine) Frame Width (mm) Material (lens) Weight (g) Material (Temple) Size Temple Color Shape Type Dimensions (Width W x Height H x Depth D) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
126-4605 - About2 Clear 127 - Petoroido AF lens (polycarbonate) 42 - Medium size - - - - 1PC 1 YS-190AF 37081773 36.99 SGD
In stock
- - - - 125 138 Petoroidorenzu (polycarbonate) 40 - Small size - 2 eye type Versus missile for - 1PC 1 YS-195(PET) 06149665 28.99 SGD
In stock
- JIS T8147 - Clear - - Polycarbonate 40 Plastic - Brown - - 138x49x147 1PC 1 YS-195 75899302 36.99 SGD
Shipped after 2018-02-23
- JIS T8147 - Clear - - Polycarbonate 44 Plastic - Brown - - 148x56x149 1PC 1 YS-180 75899293 40.99 SGD
Shipped after 2018-02-22
126-4591 - - - 127 140 Petroid lenses (polycarbonate) 42 - Medium-sized - Binocular type For projectile - 1PC 1 YS-190(PET) 06149656 28.99 SGD
In stock
126-4583 - - - 130 148 Petroid lenses (polycarbonate) 44 - Large - Binocular type For projectile - 1PC 1 YS-180(PET) 02314864 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
I am using it for general work at the factory.
4
From Japan
On 2013-11-26 13:21:54
I will use a mask at the time of work, so I wish this glasses should not be cloudy. As for the product, there is JIS standard, it is satisfactory.
This review is about item#02314864.
Wood work
5
From Japan
On 2013-04-30 20:29:20
The lens is also bright and easy to see and less discomfort fitted to the eyes. I'd like to wear a mask so that my eyeglasses will not be cloudy with my breath.
This review is about item#02314864.

Related Products