Buy more than* S$200* and get FREE SHIPPING

Light-Blocking Glasses Yw-280

Weight (g)
44
Size
W148xH56xD149(mm)
...see all
Product Options
ADD TO CART
Material (lens) Material (frame) Dimensions (Width W x Height H x Depth D) (mm) Standard Specification Degree of Shading Lens Frame Color Frame TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (lens) Material (frame) Dimensions (Width W x Height H x Depth D) (mm) Standard Specification Degree of Shading Lens Frame Color Frame TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Polycarbonate Plastic 148x56x149 JIS T8141 Hard coat lens adapted 1.7 - - - - 1PC 1 YW-280 75899747 33.59 SGD
In stock
Polycarbonate Plastic 148x56x149 JIS T8141 Hard coat lens adapted 2 - - - - 1PC 1 YW-280 75899756 33.59 SGD
In stock
Polycarbonate Plastic 148x56x149 JIS T8141 Hard coat lens adapted 1.4 - - - - 1PC 1 YW-280 75899731 33.59 SGD
In stock
- - - - - #4 Polycarbonate hard coating Dark Brown Plastic - 1PC 1 YW-280 40317916 33.60 SGD
Shipped after 2017-05-31
- - - - - #3 Polycarbonate hard coat Dark brown Plastic 128-4851 1PC 1 YW-280 02315013 33.87 SGD
In stock
- - - - - #5 Porika hard court Dark brown Plastic - 1PC 1 YW-280 06794925 33.60 SGD
In stock
ADD TO CART

Related Products