Buy more than* S$200* and get FREE SHIPPING

Hand Mop for PC

4.50 (4)
Material (thread)
100% cotton
Material (handle)
P.P(40% recycled P.P)
Weight (g)
About 200 (thread: about 100)
Overall Length (mm)
About 320
Type
Main body
TRUSCO Part Number
000-9091
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 C149-000U-MB 02345691 30.10 SGD
Shipped after 2017-02-27
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Dust up
4
From Japan
On 2015-11-02 17:03:16
I use still. How about you? When you play spray also sold in the set? Once it started selling in the do-it-yourself store not far away, no doubt, would get in there.
This review is about item#02345691.
Box dust-up at the time of the cardboard box assembly
4
From Japan
On 2015-09-08 15:13:27
Even without storing long, dirt is piled up, prior to assembly, also dirt Dzu, finish also box hand just intends lightly sweep.
This review is about item#02345691.
Piano counter table desk
5
From Japan
On 2013-11-19 14:09:21
Before you play the piano every day, and be sure to practice using it. And can also take the dust the entire piano in this, you can work smoothly. To clean on the copy machine and back at this we have to use the vacuum cleaner from.
This review is about item#02345691.
Cleaning of the store
5
From Japan
On 2013-10-14 13:29:23
Level that can be used as a chemical mop. Stop the suppliers of rental, I tried to use the mop, such as those purchased from home improvement, but it was completely useless. If this mop, is no problem.
This review is about item#02345691.

Related Products