Buy more than* S$200* and get FREE SHIPPING

Dust Mop C-30

5.00 (3)
Material (head)
Steel
Material (thread)
100% cotton
Material (handle)
Steel pipe
Width of the MOP
400
Body Bracket Dimensions (mm)
240
Weight (g)
About 600 (thread: 120)
Overall Length (mm)
About1340
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 C281-000U-MB 06174061 32.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Home corridor
5
From Japan
On 2017-11-17 16:08:50
My father used it from long ago, but at last it broke. I went around looking at various home centers, but they did not sell them anywhere. I am saved because there is Monotaro san. My father is also very happy.
This review is about item#6174061.
Shop cleaning
5
From Japan
On 2016-03-22 15:24:38
Easy to use
This review is about item#06174061.
Cleaning the floor
5
From Japan
On 2014-12-18 21:09:50
It is what I always use.
This review is about item#06174061.

Related Products