Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Color Weight (kg) Dimension (mm) Type 2015 Trusco Published Pages TRUSCO Part Number 2014 TRUSCO Published Page Frame Width (mm) Material (backing) Pile Length (mm) Base Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Weight (kg) Dimension (mm) Type 2015 Trusco Published Pages TRUSCO Part Number 2014 TRUSCO Published Page Frame Width (mm) Material (backing) Pile Length (mm) Base Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Green Bright About 13 1500x2400 - - 171-7383 - - PVC (Poly Vinyl Chloride) About7 About2 1Sheet 1 F-1-40 02347554 439.99 SGD
In stock
Green lighter About 3.8 900x1200 Various mat 4 2064 157-7387 3-1009 20 Polyvinyl chloride (PVC) About 7 About 2 1Sheet 1 F-1-12 02347493 109.99 SGD
In stock
Green bright About 5.8 900x1800 Various mat - 171-7375 - - Polyvinyl chloride (PVC) About 7 About 2 1Sheet 1 F-1-18 02347511 159.99 SGD
In stock
Brighter green About 0.7 360x600 Various mats - 157-7352 - - Polyvinyl chloride (PVC) About 7 About 2 1Sheet 1 F-1-1 02347475 28.99 SGD
In stock
Brighter green About 1.1 450x750 Various mats - 157-7361 - 20 Polyvinyl chloride (PVC) About 7 About 2 1Sheet 1 F-1-3 02347536 35.99 SGD
In stock
Brighter green About 1.8 600 x 900 Various mats - 157-7379 - 20 Polyvinyl chloride (PVC) About 7 About 2 1Sheet 1 F-1-6 02347563 51.99 SGD
In stock
Brighter green About 4.8 900x1500 Various mats - 171-7367 - - Polyvinyl chloride (PVC) About 7 About 2 1Sheet 1 F-1-15 02347502 139.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 2
3 star 2
2 star 1
1 star 0
Review Rating: 4.31
13 Customer Reviews
The reviews are automatic translation.
Front door mat
5
From Japan
On 2018-02-07 14:29:28
I was able to choose the desired size with abundant size. The length of hair is also just right and I am satisfied with the impression of a clean entrance.
This review is about item#2347502.
Used as a front mat of entrance of exercise classroom
5
From Japan
On 2018-01-16 18:18:39
It is solidly built, it is durable and it is indispensable as an entrance mat.
This review is about item#2347563.
Entrance from outside staircase
3
From Japan
On 2017-12-07 16:23:33
The lateral width is good, but it is slightly satisfying if the longitudinal size is larger 10 cm later.
This review is about item#2347475.
Pre-entry stain prevention
5
From Japan
On 2017-11-27 14:22:12
I think that packaging is also good and it was nice to use immediately without bruising
This review is about item#2347536.
From the warehouse for the entrance of the office
2
From Japan
On 2017-03-21 09:10:18
I think that it will be stabilized when there is a little more weight. I hope the slip on the back is a bit more powerful as well.
This review is about item#2347563.
Entrance in the office The place of the canter.
4
From Japan
On 2016-12-19 15:06:11
It is a big help because it is not a size in the mat which is on the market. I am glad that there are lots of color variations.
This review is about item#2347511.
Front door mat
3
From Japan
On 2016-03-08 14:49:23
In one year the hips of the hair have gone, and it has become a backdrop. The original "hospitality effect" came out satisfactorily.
This review is about item#02347563.
It is at the entrance of the store
4
From Japan
On 2016-01-14 13:42:40
It fits right in front of an ordinary size door, the color is too bright, it is not too dark, it is familiar.
This review is about item#02347536.
Shop entrance
5
From Japan
On 2014-08-08 14:07:21
It is a good commodity for price.
This review is about item#02347563.
Used as a vehicle mat
5
From Japan
On 2014-04-21 15:48:18
feel well.
This review is about item#02347493.

Related Products