Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Scraper Brush Mat

5.00 (1)
Caution
Only brush part. Mud-scraper mat stand is sold separately.
Material
Frame) steel, brush) playback PET100%
...see all>
Product Options
ADD TO CART
Weight (kg) Dimension (mm) Thickness (mm) TRUSCO Part Number Material (Brush Part) Type Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) Dimension (mm) Thickness (mm) TRUSCO Part Number Material (Brush Part) Type Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 2.1 300x300 40 244-6936 PET100% Play Only mat Yellow Green 1Sheet 1 F-24-2 06174016 63.99 SGD
In stock
About 1.3 225x265 - 244-6928 - - Small - 1Sheet 1 F-24-1 06174034 46.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used to drop mud to get on a heavy machine shovel
5
From Japan
On 2017-04-11 07:17:39
It was awful things in the heavy machinery because of muddy work, but I am satisfied that I could drop quite a lot of mud.
This review is about item#06174034.

Related Products