Buy more than* S$200* and get FREE SHIPPING

Door Mat

4.00 (3)
Color
Green
Thickness (mm)
About 13
Material
E.V.A RESIN
Type
Door mat
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Weight (kg) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Weight (kg) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
500-3733 About 1.05 450x600 1Sheet 1 F-9-1 02347956 42.99 SGD
In stock
332-7655 1.53 450x750 1Sheet 1 F-9-3 02347965 52.99 SGD
In stock
332-7663 1.95 600x900 1Sheet 1 F-9-6 02347974 71.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Installed in front of door at site entrance
4
From Japan
On 2018-03-23 14:39:50
The garbage on the back of the shoes takes with considerable probability. It is light and easy to handle. However, I think that it will be a little more difficult to shift.
This review is about item#2347974.
Dirty dirt on the entrance
3
From Japan
On 2016-10-14 16:38:40
I used the same thing before, but it got old and replaced. It is satisfactory because it's okay if it rains.
This review is about item#2347956.
Used at the entrance of the office
5
From Japan
On 2014-04-07 16:50:35
It was good that there was no deviation
This review is about item#02347965.

Related Products