Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Weight (kg) Minimum Turning Radius (mm) Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimension F (mm) Number of Adjusting Collar and Rail Width G (mm) Dimensions A (mm) Hand Chain Diameter x Pitch (mm) Load Rating (t) Dimension K(mm) Reach Capability (m) Dimensions J (mm) Dimension H (mm) Dimensions I (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) Minimum Turning Radius (mm) Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimension F (mm) Number of Adjusting Collar and Rail Width G (mm) Dimensions A (mm) Hand Chain Diameter x Pitch (mm) Load Rating (t) Dimension K(mm) Reach Capability (m) Dimensions J (mm) Dimension H (mm) Dimensions I (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12 900 118.5 125.5 70 164 100.5 Zero: 75 2 pieces: 100 4 pieces: 125 190.5 5x22.5 0.5 100 2.5 28 108 33 1PC 1 G-0.5 02131464 339.99 SGD
Shipped after 2018-01-30
24.5 1200 136 143 98 233 136 Zero: 100 2 pcs: 125 4 pieces: 150 258.5 6x26.6 1.6 140 2.5 40 150 52 1PC 1 G-1.6 02131482 489.99 SGD
Shipped after 2018-01-26
25 1200 136 143 98 233 136 Zero: 100 2 pcs: 125 4 pieces: 150 258.5 6x26.6 2 140 3 40 150 52 1PC 1 G-2 02131491 489.99 SGD
In stock
33.5 1700 137 144 115 253 150 Zero: 100 2 pcs: 125 4 pieces: 150 287.5 6x26.6 3.15 168 3 50 178 65 1PC 1 G-3.1 02131507 729.99 SGD
In stock
16 1100 123.5 125.5 80 187 116 0 pieces: 75 2 pieces: 100 4 pieces: 125 221 6x26.6 1 104 2.5 30 112 32 1PC 1 G-1 02131473 379.99 SGD
In stock
- 1200 - - - - - - - 6x26.6 2 - 4 - - - 1PC 1 G-2 09436594 459.99 SGD
Shipped after 2018-02-02
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
To hang the mold and attach it to the machine.
2
From Japan
On 2014-06-04 16:01:46
It was good to be able to choose a length (2.5 m) length of the hand chain to use with a 3 m head. Since the position of the rotating disk of the hand chain is attached to the main body of the trolley, it is easy to contact the power cord. I wish it was a design that was released.
This review is about item#02131473.

Related Products