Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Compact, Lightweight Chain Block Man Hoist

5.00 (1)
Load Chain Grade
V
Load Chain Number of Falls
1
...see all>
Product Options
ADD TO CART
Description 2 Chain Length (m) Hand Chain Wire Diameter x Pitch (mm) Load Chain Wire Diameter x Pitch (mm) Average Winding Manual Power (N) Shortest Distance between Hooks (mm) Trolley Load Rating (t) Reach Capability (m) Weight (kg) Type TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Description 2 Chain Length (m) Hand Chain Wire Diameter x Pitch (mm) Load Chain Wire Diameter x Pitch (mm) Average Winding Manual Power (N) Shortest Distance between Hooks (mm) Trolley Load Rating (t) Reach Capability (m) Weight (kg) Type TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 2 (Hand) 2.5x14 3.1x9.3 98 220 Mu trolley 0.08 2.5 2.8 - 124-2504 1PC 1 HM-8 02131586 319.99 SGD
In stock
Ultra small, lightweight, and portable. 2.5 (Hand) 4 x 19.5 4.3 x 12 196 275 No trolley 0.38 2.5 5.8 Manual 124-2610 1PC 1 HM-38 02131613 399.99 SGD
Shipped after 2018-05-08
Ultra small, lightweight, and portable. 2 (Hand) 2.5x14 3.1x9.3 196 220 No trolley 0.25 2.5 2.4 Manual 124-2580 1PC 1 HM-25 02131604 369.99 SGD
In stock
Ultra small, lightweight, and portable. 2 (Hand) 2.5x14 3.1x9.3 167 220 No trolley 0.15 2.5 2.8 Manual 124-2555 1PC 1 HM-15 02131595 349.99 SGD
In stock
- 6 (Hand) 2.5x14 3.1x9.3 196 220 Without trolley 0.25 6 3 Manual - 1PC 1 HM-25 09433313 649.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Vertical piping installation work of piping
5
From Japan
On 2016-04-15 05:44:18
It was easy to work with work in a narrow place.
This review is about item#09433313.

Related Products