Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Load Chain Wire Diameter x Pitch (mm) Dimension F (mm) Hand Chain Diameter x Pitch (mm) Trolley Average Winding Manual Power (N) Load Rating (t) Shortest Distance between Hooks (mm) Reach Capability (m) Dimension G(mm) Dimension H (mm) Dimensions I (mm) Weight (kg) 2014 TRUSCO Published Page Dimensions N (mm) Type Dimensions Pmin (mm) Dimensions C (mm) TRUSCO Part Number Load Chain Number of Falls Dimensions B (mm) Platform Migration Length Hand Chain Dimensions E (mm) Test Load (t) Dimensions D (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Load Chain Wire Diameter x Pitch (mm) Dimension F (mm) Hand Chain Diameter x Pitch (mm) Trolley Average Winding Manual Power (N) Load Rating (t) Shortest Distance between Hooks (mm) Reach Capability (m) Dimension G(mm) Dimension H (mm) Dimensions I (mm) Weight (kg) 2014 TRUSCO Published Page Dimensions N (mm) Type Dimensions Pmin (mm) Dimensions C (mm) TRUSCO Part Number Load Chain Number of Falls Dimensions B (mm) Platform Migration Length Hand Chain Dimensions E (mm) Test Load (t) Dimensions D (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8x24 43 5x23.6 Trolley Mu 392 2 379 3 53 29 22 21.0 3-2407 38 Manual 379 83 124-2245 1 183 13 215 3.0 100   1PC 1 K-2 02131403 -
Discontinued
[x]
9x27 34 5x23.6 Mu trolley 515 10 789 3.5 85 62.5 47.5 82.0 - 73 - 789 90 - 4 190 2.8 370 12.5 100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-10 02131455 -
Discontinued
[x]
9x27 45 5x23.6 Mu trolley 397 2.5 416 3 55 34.5 24 25.4 - 40 - 416 90 - 1 190 11 233 3.75 100   1PC 1 K-2.5 02131412 -
Discontinued
[x]
9x27 58 5x23.6 Mu trolley 470 5 613 3 70 46 34 39.5 - 53 - 613 90 - 2 190 5.5 282 7.5 100   1PC 1 K-5 02131437 -
Discontinued
[x]
9x27 75 5x23.6 Mu trolley 515 7.5 760 3.5 85 62.5 47.5 70.0 - 73 - 760 90 - 3 190 3.7 370 9 100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-7.5 02131446 -
Discontinued
[x]
5x15 30 5x23.6 No trolley 265 0.5 277 2.5 36 16 13 9.0 - 26 Manual 277 65 124-2156 1 155 35 140 0.75 90   1PC 1 K-0.5 02131376 -
Discontinued
[x]
6.3x19 34 5x23.6 No trolley 309 1 303 2.5 43 22 16 11.4 - 30 Manual 303 69 124-2181 1 160 20 160 1.5 91   1PC 1 K-1 02131385 -
Discontinued
[x]
7.1x21 39 5x23.6 No trolley 407 1.6 338 2.5 48 27 20 14.7 - 35 Manual 338 75 124-2211 1 168 17 183 2.4 93   1PC 1 K-1.6 02131394 -
Discontinued
[x]
7.1x21 50 5 x 23.6 No trolley 466 3.15 516 3 60 37 27 24.0 - 44 Manual 516 75 - 2 168 8.5 230 4.65 93   1PC 1 K-3.1 02131421 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Lifting and attaching boards and parts
4
From Japan
On 2014-09-22 11:09:32
I have not used it yet, but I am satisfied with the price, the delivery date. It was even better if the chain part was surface treated (plating etc.).
This review is about item#02131385.
Repair of agricultural house, transplanting of garden tree etc
5
From Japan
On 2014-03-16 14:13:55
We are currently repairing the house. Because it is impossible by human force it tried using the chain block for the first time. I wondered how much ability is appropriate. I surveyed variously on the Internet, I reached the site of Montalaux, I purchased 1 ton chain and used it. It can be pulled up very lightly, and the weight is about 11 kilos and it is easy to handle. The chain itself also moves smoothly.
This review is about item#02131385.

Related Products