Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimension F (mm) Dimensions A (mm) Load Rating (t) Dimension K(mm) Dimension H (mm) Dimensions J (mm) Weight (kg) Dimensions I (mm) TRUSCO Part Number Minimum Turning Radius (mm) Dimensions C (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimension F (mm) Dimensions A (mm) Load Rating (t) Dimension K(mm) Dimension H (mm) Dimensions J (mm) Weight (kg) Dimensions I (mm) TRUSCO Part Number Minimum Turning Radius (mm) Dimensions C (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
143 98 208 136 258.5 2 140 150 40 19 52 138-1083 1200 94 1PC 1 P-2 02131656 349.90 SGD
In stock
125.5 70 155 100.5 190.5 0.5 100 108 28 8 33 138-1024 900 75.5 1PC 1 P-0.5 02131622 199.90 SGD
In stock
125.5 80 17 116 221 1 104 112 30 11 32 138-1041 1100 73.5 1PC 1 P-1 02131631 269.90 SGD
In stock
143 98 208 136 258.5 1.6 140 150 40 19 52 138-1067 1200 94 1PC 1 P-1.6 02131647 349.90 SGD
Shipped after 2017-05-31
144 115 239 150 287.5 3.15 168 178 50 27 65 - 1700 97 1PC 1 P-3.1 02131665 429.90 SGD
Shipped after 2017-05-31
165.5 125 289 169 326.5 5 210 223 60 48.5 75 - 2300 123.5 1PC 1 P-5 02131674 699.90 SGD
Shipped after 2017-05-31
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Unloading from the first floor to the second floor
4
From Japan
On 2015-09-25 15:44:18
I thought trying to unloading in the chain block, but nothing was not able to set-up. So well see if the width 75 mm of H steel has been set in the building, I decided to buy a trolley. It is motion satisfied with the smooth.
This review is about item#02131622.
Hang the heavy object on the chain block.
5
From Japan
On 2014-01-19 00:19:58
There was a sense of security just by installing the trolley and movement using the chain block was light and smooth movement.
This review is about item#02131631.

Related Products