Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Standard Pumping Capability (m) Lever Length (mm) Load Rating (t) Weight (kg) TRUSCO Part Number Load Chain Wire Diameter (mm) x Number of Falls Average Winding Manual Power (N) Shortest Distance between Hooks (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Pumping Capability (m) Lever Length (mm) Load Rating (t) Weight (kg) TRUSCO Part Number Load Chain Wire Diameter (mm) x Number of Falls Average Winding Manual Power (N) Shortest Distance between Hooks (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.5 385 9.0 42.0 - 9.0x3 383 689 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 YII-900 02131753 -
Discontinued
[x]
1.5 385 6.3 26.5 - 9.0x2 373 564   1PC 1 YII-630 02131744 -
Discontinued
[x]
1.5 385 3.15 15.5 151-0738 9.0x1 363 411   1PC 1 YII-320 02131735 -
Discontinued
[x]
1.5 284 0.5 3.6 151-0690 5.0x1 334 265   1PC 1 Y[II]-50 02131692 239.99 SGD
Shipped after 2018-01-22
1.5 268 0.8 6.2 151-0703 5.6 x 1 295 294   1PC 1 YII-80 02131701 -
Discontinued
[x]
1.5 268 1 6.4 151-0711 5.6 x 1 363 312   1PC 1 YII-100 02131717 -
Discontinued
[x]
1.5 385 1.6 9.5 151-0720 7.1 x 1 295 355   1PC 1 YII-160 02131726 -
Discontinued
[x]
1.0 127 0.1 0.8 - 3.0 x 1 157 190   1PC 1 YII-10 02131762 99.99 SGD
Shipped after 2018-01-22
1.0 162 0.15 0.9 - 3.0x1 157 195   1PC 1 Y[II]-15 02131771 99.99 SGD
Shipped after 2018-01-22
1.0 155 0.25 2.0 106-5343 4.0 x 1 295 235   1PC 1 YII-25 02131787 179.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 10
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 4.46
13 Customer Reviews
The reviews are automatic translation.
Unfortunately I could not use it
1
From Japan
On 2017-12-31 16:14:42
I was wrongly careless, but since the picture is the main body of the lever block, I did not think it would come true just a lever. Could you just leave the photo for the lever
This review is about item#2131692.
Installation of steel materials at high altitudes
5
From Japan
On 2017-01-30 18:59:47
Used for prevention of material drop at high places, for safety measures. Since installation adjustment can be done with one hand, we were able to work with peace of mind.
This review is about item#2131771.
Heavy machine Tseng wearing
5
From Japan
On 2016-12-03 15:34:07
The body is reasonable in size, light in weight, easy to handle.
This review is about item#2131762.
Lift a heavy thing outdoors using three fangs. It seems to be able to do a reliable lifting that can not fail.
5
From Japan
On 2016-08-13 18:45:36
Those of the same type that are considered for business use are expensive, so it is appreciative that it is affordable.
This review is about item#2131771.
Car engine replacement etc.
5
From Japan
On 2016-01-13 16:24:23
Since it is a maker product, there are no problems such as reliability, ease of use and so on. It is a thankful place for monotalou to get it immediately.
This review is about item#02131771.
Load tightening work of light tiger
5
From Japan
On 2014-01-23 16:35:40
Very easy to use. It is compact and easy to work. There is not much. Because I liked it, I repurchased multiple items of the same thing and size.
This review is about item#02131762.
Prevents detachment of PVC tube adhesion.
5
From Japan
On 2013-12-03 21:12:39
Because it is light, it is easy to take it over the existing ceiling. I think that it is very easy to use. The best attraction is cost performance! It is!
This review is about item#02131771.
Connection of large-diameter PVC pipe
5
From Japan
On 2013-09-25 12:02:42
It was small and very good product. I think that the price was reasonable and very good.
This review is about item#02131762.
Use it temporarily when hanging piping etc, hanging it, lifting a machine part a little, etc.
4
From Japan
On 2013-04-14 15:16:22
It's lightweight and unexpectedly good to use. However, it seems better to have a thicker grip on the arm a little more.
This review is about item#02131771.
Repair of inclination of vinyl house
3
From Japan
On 2012-07-07 12:25:50
I bought a friend's stuff and used it very conveniently, so I bought the same product. It is a compact and very useful tool.
This review is about item#02131771.

Related Products