Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Stud Sensor

3.64 (14)
Detection Capability
"Deep wood" wood up to about 13-25 mm / 13 mm plastic Up to 13 mm "superficial wood" wood Up to about 50 mm metal "special metal" The numeric value is a depth (distance) to the detector components from the wall surface.Detection capability is only aboutimate, varies depending on type of detector materials and wall materials, measurement of environmental * Unable to identify wood and plastics * Cannot be used on exterior materials
Dimensions (Length x Height x Width) (mm)
66x161x36
Power
dried Batteries, AA-size batteries x 2 (sold separately)
Type
Battery-powered
Weight (g)
140 g (without dried batteries)
TRUSCO Part Number
419-8395
Specification
Detection mode selector (3 mode) Live Wire warning lamp Battery capacity indicator lamp
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EZ3802 06127834 69.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 3
3 star 1
2 star 2
1 star 2
Review Rating: 3.64
14 Customer Reviews
The reviews are automatic translation.
On a TV wall
5
From Japan
On 2017-06-18 15:55:58
Purchasing a 40-inch TV You can also use a wall hanging metal fittings are also handy to find the studs when installing a reinforcing plate on the wall
This review is about item#6127834.
Foundation
1
From Japan
On 2017-05-12 16:43:13
Function and precision were solid, but it was broken when I tried to use it at half a year after purchase. Actually I used only about 5 to 6 times, but the warranty period was also 6 months, so I had to destroy it without any help.
This review is about item#6127834.
Looking under the back of the gypsum board.
4
From Japan
On 2017-04-18 18:04:51
Is this the state of investigation on the back of the wall? I think that it is better than doing nothing. However, since the power button is also used as an investigation button, it is not good again from the beginning as work is interrupted.
This review is about item#6127834.
Detection of lumber on the back of the wall
2
From Japan
On 2016-08-05 17:24:29
In many cases, it can not be detected, several times, it is necessary to check from multiple directions
This review is about item#6127834.
In the wall, the sensor
5
From Japan
On 2016-01-26 14:54:30
Other stores were cheap f ^ _ ^;)
This review is about item#06127834.
Search for the position of the concealed structure in the rehome work, such as studs and furrow receipt trees
5
From Japan
On 2015-01-16 18:00:21
The approximate width of concealed structural material can also be predicted from the location search of large wall studs and the like with light iron partition structure and tree partition partition. It can also be used on ceiling surfaces as well as lightweight ceiling and tree ceiling. I think that it is possible to use it effectively for misjudgment measures to have three detection modes by [search object structure] [shallow wooden, deep wooden, metal]. This time it is used for electrical wiring and equipment installation work
This review is about item#06127834.
I want to hit a screw to the wood in the wall
1
From Japan
On 2014-07-30 23:32:13
Sensor does not respond well
This review is about item#06127834.
Look for the beam behind the gypsum board
5
From Japan
On 2014-06-11 15:18:30
It was two choices, MonotaRO (four buy and change), but it will not be used at work, so the battery (AA) is the deciding factor. Given the frequency of use, leaving batteries removed due to liquid leakage, at 006P (9 V) it can be considered to be a convenience store as batteries are raised when used.
This review is about item#06127834.
Seismic reinforcement
5
From Japan
On 2014-04-24 08:33:57
It was used for earthquake resistant tappelling rod. I could use it without problems.
This review is about item#06127834.
Customer's service
3
From Japan
On 2014-04-15 08:02:41
It was used for customer's service, but its use sensitivity is good.
This review is about item#06127834.

Related Products