Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Ceiling Fluorescent Lamp Base, No Shade, FL20 Type x1 Glow Type High Power Factor

Lamp Total Luminous Flux (lm)
1230
Iron Plate Thickness (mm)
Body: 0.3 reflective plate: 0.3
Recommended Lamp
FL20S ? W ? FL20SS ? W/18
Power Factor
High power factor
Power (V)
100
Cycle(Hz)
60
Color
Body: cream gray reflective plate: White
Weight (kg)
0.7
Material
Body: steel plate reflective plate: steel plate
Accessories
1 light 20 form white fluorescent lamp
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FA21021ZGH 06615515 -
Discontinued
[x]
ADD TO CART

Related Products