Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Ceiling Fluorescent Lamp Base, Shade, FL20 Type x2 Glow Type Low Power Factor

Lamp Total Luminous Flux (lm)
2460
Iron Plate Thickness (mm)
Main body 0.4 Reflective plate 0.35
Recommended Lamp
FL20SS/W/18 FL20S/W
Power Factor
Low power factor
Power (V)
100
Cycle(Hz)
60
Weight (kg)
1.8
Material
Main body: galvanized steel (chrome Free) Reflector: steel sheet (highly reflective white powder paint)
Specification
Eco-wire adoption
Accessories
2 light 20 form white fluorescent lamp
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FA22038FGM 06615271 -
Discontinued
[x]
ADD TO CART

Related Products