Buy more than* S$200* and get FREE SHIPPING

Paper, PP Band Seals

4.59 (27)
Type
Close type
Weight (kg)
2.7
Length (mm)
27
Material
Tin plate
Type
PAPER, PP BAND SEALS
...see all>
Product Options
ADD TO CART
Thickness (mm) Width (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Width (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.4 16 119-8114 1Box(1000PC) 1 15.5K 02445922 37.04 SGD
Shipped after 2017-12-18
0.5 19 119-8122 1Box(1000PC) 1 SPOT-PPS19 02219235 38.17 SGD
Shipped after 2017-12-18
ADD TO CART
Customer Reviews
5 star 19
4 star 6
3 star 1
2 star 1
1 star 0
Review Rating: 4.59
27 Customer Reviews
The reviews are automatic translation.
Return packing work
5
From Japan
On 2017-08-17 21:24:13
Compared to other seals, it is strong, solid and reliable
This review is about item#2445922.
When packing goods
5
From Japan
On 2017-02-16 21:58:09
I am using a PP band 19 mm so I use this seal for a long time. We are using it with confidence.
This review is about item#2219235.
For packing work
4
From Japan
On 2017-01-21 17:14:30
I pack it in handy because I can tightly tighten it.
This review is about item#2445922.
When packing work
4
From Japan
On 2017-01-17 14:57:08
It can be used without problems. Since it is a consumable item, the cheaper one will be helpful if it functions.
This review is about item#2219235.
PP stopper of large packing packaging
5
From Japan
On 2016-12-01 19:30:38
It was used in conjunction with the PP tightening jig, and it was firmly fixed (packed).
This review is about item#2445922.
When packing work
5
From Japan
On 2016-10-28 16:11:33
Mainly used at the time of return of books The price is affordable and easy to use.
This review is about item#2445922.
Building material
5
From Japan
On 2016-09-22 10:19:51
I use it for packing materials. It is cheap and very helpful.
This review is about item#2219235.
Packaging of cardboard boxes
5
From Japan
On 2016-06-11 17:53:13
I can use it without problems
This review is about item#02445922.
packing
4
From Japan
On 2016-05-09 21:28:40
Thank you for your prompt response and usable without problems.
This review is about item#02219235.
Paper packaging
2
From Japan
On 2015-12-21 15:43:08
It is hard for the seal to close unusually hard
This review is about item#02445922.

Related Products